Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER M205549-EGM12 Sti Tap, M16X2 Thread Size, 20 mm Thread Length, Right Hand | CU9AVD

WALTER TOOLS M205549-EGM12 6149786 Sti Tap, M16X2 Thread Size, 20 mm Thread Length, Right Hand

Item: CU9AVD Model: M205549-EGM12Cross Ref: 428M17 / 6149786
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€173.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
55% Thread Drill Size0.422"
65% Thread Drill Size10.5 mm
75% Thread Drill Size10.3 mm
Coolant FedNon Coolant Through
Extended NeckYes
FeaturesFor Long Chipping Materials
FinishVaporized
Fits Class6HMOD
Number Of Flutes4
Overall Length110 mm
Primary Material ApplicationStainless Steel
Secondary Material ApplicationSteel
Shank Dia.12 mm
Shank Length29 mm
Shank TypeStraight
Spiral DirectionRight Hand
Square Size9 mm
System Of MeasurementMetric
Tap MaterialHigh Speed Steel
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length20 mm
Thread Limit6H
Thread Pitch2 mm
Thread SizeM12 x 1.75
Thread StandardMetric Coarse
Class Of FitClass 6HMOD
Material Grade - MachiningGrade VAP
Measurement SystemMetric
Primary Material Application Iso CodeM
Secondary Material Application Iso CodeP
Shank Type - MachiningStraight
StandardsDIN 40 435
Tap StyleSpiral Flute

Shipping Info:

Ship weight (kg) 0.0351
Ship height (cm)2.54
Ship length (cm)11
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelThread SizeThread LengthOverall Length75% Thread Drill SizeThread LimitNumber Of FlutesShank Dia.Thread StandardPrice
WALTER N225069-EGUNC10 Sti Tap, #10-24 Thread Size, 10 mm Thread Length, Right Hand | CU9ANV N225069-EGUNC10#10-2410 mm80 mm#253B27 mmCoarse€65.38
WALTER M225049-EGUNC10 Sti Tap, #10-24 Thread Size, 10 mm Thread Length, Right Hand | CU9ANW M225049-EGUNC10#10-2410 mm80 mm#25H2, H337 mmEGUNC€64.97
WALTER P225099-EGUNC10 Sti Tap, #10-24 Thread Size, 8 mm Thread Length, Right Hand | CU9ANY P225099-EGUNC10#10-248 mm80 mm#25H2, H337 mmCoarse€57.77
WALTER M235049-EGUNF10 Sti Tap, #10-32 Thread Size, 10 mm Thread Length, 3 Flutes | CU9ANZ M235049-EGUNF10#10-3210 mm80 mm#21H236 mmEGUNF€64.97
WALTER P235099-EGUNF10 Sti Tap, #10-32 Thread Size, 10 mm Thread Length, Right Hand | CU9APA P235099-EGUNF10#10-3210 mm80 mm#21H236 mmEGUNF€63.46
WALTER N235069-EGUNF10 Sti Tap, #10-32 Thread Size, 10 mm Thread Length, Right Hand | CU9APB N235069-EGUNF10#10-3210 mm80 mm#213B26 mmEGUNF€75.68
WALTER A234000-STIUNF10 Sti Tap, #10-32 Thread Size, 16 mm Thread Length, Right Hand | CU9APF A234000-STIUNF10#10-3216 mm63.5 mm#21H236.48 mmEGUNF€98.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS M205549-EGM12 6149786 Sti Tap, M16X2 Thread Size, 20 mm Thread Length, Right Hand
€173.65 /unit