Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER LNHU160712R-L55T WSP45S Rectangle Milling Insert, 3/64 Inch Corner Radius, 0.2830 Inch Thick | CU8MBC

WALTER TOOLS LNHU160712R-L55T WSP45S Rectangle Milling Insert, 3/64 Inch Corner Radius, 0.2830 Inch Thick

Item: CU8MBC Model: LNHU160712R-L55T WSP45SCross Ref: 56RG79
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberLNHU160712R-L55T
Chip-breakerYes
Chip-breaker CodeL55T
Clearance Angle
CoatingPVD
Corner Radius0.047"
Cutting Edge Length16 mm
FinishTitanium Aluminum Nitride, Aluminum Oxide
For ToolholderWalter Blaxx
Hole TypeWith Hole
Insert Size160712
MaterialCarbide
Number Of Cutting Edges4
Primary Material ApplicationHigh Temperature Alloy, Stainless Steel, Steel
RakeNegative
ShapeRectangular, Rhombic
StyleLNHU
Thickness0.283"
Width0.61"
Ansi CodeLNHU160712R-L55T
Coating ProcessPVD
Finish - MachiningTiAlN+Al2O3+(Al)
Insert StyleLNHU
Iso NumberLNHU160712R-L55T
Manufacturer GradeWSP45S
Material - MachiningCarbide
Primary Material Application Iso CodeM, P, S

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThicknessAnsi NumberCorner RadiusInscribed CircleRakeShapeChip-breaker CodeCutting Edge LengthPrice
WALTER LNHX1306PDR-L55T WXM15 Rectangle Milling Insert, 0.0240 Inch Corner Radius, 0.2680 Inch Thick | CU8LTJ LNHX1306PDR-L55T WXM150.268"LNHX1306PDR-L55T0.024"-NegativeRectangularL55T13 mm€46.59
WALTER LNHX1306PDR-L55T WAK15 Rectangle Milling Insert, 0.0240 Inch Corner Radius, 0.2680 Inch Thick | CU8LTK LNHX1306PDR-L55T WAK150.268"LNHX1306PDR-L55T0.024"-NegativeRectangularL55T13 mm€46.59
WALTER P44280-1R10-D57 WKP25S Rectangle Milling Insert, 0.0390 Inch Corner Radius, 0.2170 Inch Thick | CU8LTL P44280-1R10-D57 WKP25S0.217"P44280-1R10-D570.039"-NegativeRectangular, RhombicD5712.7 mm€56.88
WALTER P44290-1R10-D57 WKP25S Rectangle Milling Insert, 0.0390 Inch Corner Radius, 0.2170 Inch Thick | CU8LTM P44290-1R10-D57 WKP25S0.217"P44290-1R10-D570.039"-NegativeRectangular, RhombicD5712.7 mm€43.75
WALTER P44280-1R125-D57 WKP25S Rectangle Milling Insert, 0.0490 Inch Corner Radius, 0.2170 Inch Thick | CU8LTN P44280-1R125-D57 WKP25S0.217"P44280-1R125-D570.049"-NegativeRectangular, RhombicD5712.7 mm€53.61
WALTER P44290-1R125-D57 WKP25S Rectangle Milling Insert, 0.0490 Inch Corner Radius, 0.2170 Inch Thick | CU8LTP P44290-1R125-D57 WKP25S0.217"P44290-1R125-D570.049"-NegativeRectangular, RhombicD5712.7 mm€43.75
WALTER P44280-1R125-D57 WSM35S Rectangle Milling Insert, 0.0490 Inch Corner Radius, 0.2170 Inch Thick | CU8LTQ P44280-1R125-D57 WSM35S0.217"P44280-1R125-D570.049"-NegativeRectangular, RhombicD5712.7 mm€54.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS LNHU160712R-L55T WSP45S Rectangle Milling Insert, 3/64 Inch Corner Radius, 0.2830 Inch Thick
€48.56 /unit