Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER G1111.2525R-3T22-130GX24 External Square Shank Holder | AF7GAT 20YF23

WALTER TOOLS G1111.2525R-3T22-130GX24 External Square Shank Holder

Item: AF7GAT Model: G1111.2525R-3T22-130GX24Cross Ref: 20YF23
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€289.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExternal Square Shank Holder
Cutting DirectionRight Hand
MaterialSteel
Overall Length154 mm
Shank Dia.25 mm
Ansi CodeG1111.2525R-3T22-130GX24
Center To Cutting Tip24.6 mm
Compatible HardwareClamp Screw FS2118, Torx Key FS1464
Cutting ApplicationGrooving
Cutting LocationExternal
Depth Of Cut22 mm
Hardware IncludedYes
Hardware RequiredYes
Head Length44 mm
IncludesClamp Screw FS2118, Torx Key FS1464
Insert Holding TypeClamp
Insert StyleGX
Iso NumberG1111.2525R-3T22-130GX24
Max. Grooving Width3 mm
Max. Workpiece Dia.300 mm
Product FamilyNOVEX CUT External Positive
SeriesG1111 Series
Shank Height25 mm
Shank Length110 mm
Shank ShapeSquare
Shank Width25 mm
Toolholder StyleG1111

Shipping Info:

Ship weight (kg) 0.684
Ship height (cm)2.54
Ship length (cm)15.4
Ship width (cm)2.54
HS code8209000030
Country of OriginDE

Product Variants

ProductModelShank Dia.Cutting DirectionOverall LengthMaterialPrice
WALTER G1111.16L-3T12-034GX24 External Square Shank Holder | AF7FMN 20YE31 G1111.16L-3T12-034GX241"Left Hand5.709"Steel€272.95
WALTER G1111.16L-3T12-042GX24 External Square Shank Holder | AF7FMP 20YE32 G1111.16L-3T12-042GX241"Left Hand5.709"Steel€272.95
WALTER G1111.2525R-5T12-085GX24 External Square Shank Holder | AF7FMQ 20YF38 G1111.2525R-5T12-085GX2425 mmRight Hand150 mmSteel€272.95
WALTER G1111.2525R-5T12-120GX24 External Square Shank Holder | AF7FMR 20YF39 G1111.2525R-5T12-120GX2425 mmRight Hand150 mmSteel€272.95
WALTER G1111.2525R-5T12-175GX24 External Square Shank Holder | AF7FMT 20YF40 G1111.2525R-5T12-175GX2425 mmRight Hand150 mmSteel€272.95
WALTER G1111.2525R-5T20-040GX24 External Square Shank Holder | AF7FMU 20YF41 G1111.2525R-5T20-040GX2425 mmRight Hand152 mmSteel€272.95
WALTER G1111.2525R-5T20-060GX24 External Square Shank Holder | AF7FMV 20YF42 G1111.2525R-5T20-060GX2425 mmRight Hand152 mmSteel€272.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS G1111.2525R-3T22-130GX24 External Square Shank Holder
€289.57 /unit