Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER F4042R.T18.020.Z03.10 Indexable Mill Cutter F4042rt18020z0310 | AD6DNL 44W651

WALTER TOOLS F4042R.T18.020.Z03.10 5532008 Indexable Mill Cutter F4042rt18020z0310

Item: AD6DNL Model: F4042R.T18.020.Z03.10Cross Ref: 44W651 / 5532008
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€583.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Milling Cutter
Cutting DirectionRight
Cutting Edge TypeCarbide
Cutting Length0.394"
Diameter0.984"
NomenclatureF4042R.T18.020.Z03.10
Number Of Inserts Required2
Overall Length1.377"

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)2.54
Ship length (cm)5.1
Ship width (cm)2.54
HS code8466100130
Country of OriginDE

Product Variants

ProductModelOverall LengthNumber Of Inserts RequiredNomenclatureCutting LengthDiameterShank Dia.BoreBore SizePrice
WALTER F4042R.W16.016.Z02.10 Indexable Mill Cutter F4042rw16016z0210 | AD6DLT 44W611 F4042R.W16.016.Z02.101.181"2F4042R.W16.016.Z02.100.394"0.787"0.787"--€492.29
WALTER F4042R.W20.020.Z02.10 Indexable Mill Cutter F4042rw20020z0210 | AD6DLU 44W612 F4042R.W20.020.Z02.101.181"3F4042R.W20.020.Z02.100.394"0.787"0.787"--€523.51
WALTER F4042R.W20.020.Z03.10 Indexable Mill Cutter F4042rw20020z0310 | AD6DLV 44W613 F4042R.W20.020.Z03.101.181"2F4042R.W20.020.Z03.100.394"0.787"0.984"--€551.18
WALTER F4042R.W25.025.Z02.10 Indexable Mill Cutter F4042rw25025z0210 | AD6DLW 44W614 F4042R.W25.025.Z02.101.181"3F4042R.W25.025.Z02.100.394"0.984"0.984"--€462.41
WALTER F4042R.W25.025.Z03.10 Indexable Mill Cutter F4042rw25025z0310 | AD6DLX 44W615 F4042R.W25.025.Z03.101.181"4F4042R.W25.025.Z03.100.394"0.984"0.984"--€583.57
WALTER F4042R.W25.025.Z04.10 Indexable Mill Cutter F4042rw25025z0410 | AD6DLY 44W616 F4042R.W25.025.Z04.101.181"3F4042R.W25.025.Z04.100.394"1.26"1.259"--€612.41
WALTER F4042R.W32.032.Z03.10 Indexable Mill Cutter F4042rw32032z0310 | AD6DLZ 44W617 F4042R.W32.032.Z03.101.181"4F4042R.W32.032.Z03.100.394"1.26"1.259"--€516.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS F4042R.T18.020.Z03.10 5532008 Indexable Mill Cutter F4042rt18020z0310
€583.60 /unit