MAIN FILTER INC. MF0064501 Hydraulic Filter, Wire Mesh, 74 Micron, Viton Seal, 13.11 Inch Height | CF7BUX RHR660S74B

MAIN FILTER INC. MF0064501 RHR660S74B Hydraulic Filter, Wire Mesh, 74 Micron, Viton Seal, 13.11 Inch Height

Item: CF7BUX Model: MF0064501Cross Ref: RHR660S74B
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.2.697"
Bottom O.d.4.488"
Cracking Pressure435 psi
Filter MediaWire Mesh
Filter Rating74 µm
Filter Size1203 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top O.d.4.488"

Product Details:

    • Repalcement FILTREC RHR660S74B

Product Variants

ProductModelTop O.d.HeightTop I.d.Cracking PressureBottom O.d.Bottom I.d.Filter SizeCollapse PressurePrice
MAIN FILTER INC. MF0058463 Interchange Hydraulic Filter, Wire Mesh, 74 Micron Rating, Viton Seal, 8.26 Inch Height | CF6WJT D112T74B MF00584631.772"8.26"1"-1.772"----
RFQ
MAIN FILTER INC. MF0060114 Interchange Hydraulic Filter, Wire Mesh, 74 Micron Rating, Viton Seal, 5 Inch Height | CF6YJR DHD160B74B MF00601142.362"5"1.346"-2.362"----
RFQ
MAIN FILTER INC. MF0064023 Interchange Hydraulic Filter, Wire Mesh, 74 Micron Rating, Viton Seal, 5.66 Inch Height | CF7BJV RHR160S74B MF00640232.894"5.66"-435 psi2.894"1.347"278 sq. in.435 psi-
RFQ
MAIN FILTER INC. MF0064087 Interchange Hydraulic Filter, Wire Mesh, 74 Micron, Viton Seal, 7.99 Inch Height | CF7BKY RHR240B74B MF00640872.362"7.99"-435 psi2.362"1.347"216 sq. in.--
RFQ
MAIN FILTER INC. MF0064198 Hydraulic Filter, Wire Mesh, 74 Micron Rating, Viton Seal, 36.25 Inch Height | CF7BMV RHR2600S74B MF00641985.65"36 1/4"--5.65"3.799"---
RFQ
MAIN FILTER INC. MF0065889 Interchange Hydraulic Filter, Wire Mesh, 74 Micron Rating, Viton Seal, 18.5 Inch Height | CF7CDL S4111T74V MF00658893.661"18 1/2"1.732"-3.661"1.732"---
RFQ
MAIN FILTER INC. MF0426773 Interchange Hydraulic Filter, Wire Mesh, 74 Micron Rating, Viton Seal, 9.17 Inch Height | CF9VLW XH03381 MF04267733.661"9.17"1.732"73 psi3.661"-633 sq. in.73 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0064501 RHR660S74B Hydraulic Filter, Wire Mesh, 74 Micron, Viton Seal, 13.11 Inch Height