TB WOODS 8MPC67S12 Sprocket, 6.65 Inch Outside Dia., 0.85 Face Width, Cast Iron | AX3ZMT

TB WOODS 8MPC67S12 QT Power Chain II Belt Sprocket, Cast Iron, 4.38 inch Hub Dia., 12mm Belt Width

Item: AX3ZMT Model: 8MPC67S12
In Stock

Get it by Monday, Jun 16

€262.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Belt TypePolychain
Belt Width12 mm
Bore TypeTaper Lock Bushed , Taper Locking Bushing
ConstructionPlain
Dimension E0.0"
Dimension L1 1/4"
Dimension M2/5"
Face Width0.85"
Hub Dia.4.38"
Hub Length1 1/4"
MaterialCast Iron
Max. Rpm3760 RPM
Number Of Teeth67
Outside Dia.6.65"
Pitch Dia.6.717"
Rpm High3760 RPM
Weight8.6 lbs.

Shipping Info:

Ship weight (kg) 3.87
Ship height (cm)16.89
Ship length (cm)16.89
Ship width (cm)1.19

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Belt WidthBore TypeFace WidthRpm HighDimension EPrice
TB WOODS 14MPC112S125 Sprocket, Belt Width 125 mm, Face Width 1.36 Inch, Teeth 112 | AM9JWN 14MPC112S12511219.65"19.54"125 mmTaper Locking Bushing5.61"1280 RPM0.0"€1,676.27
TB WOODS 14MPC112S37 Sprocket, Face Width 2.06 Inch, Pitch Diameter 19.65 Inch, Cast Iron | AM9JWP 14MPC112S3711219.65"19.54"37 mmTaper Locking Bushing2.06"1280 RPM0.0"€1,014.96
TB WOODS 14MPC140S37 Sprocket, Face Width 2.06 Inch, Pitch Diameter 24.56 Inch, Cast Iron | AM9JWQ 14MPC140S3714024.562"24.45"37 mmTaper Locking Bushing2.06"1030 RPM0.0"€1,330.49
TB WOODS 14MPC140S68 Sprocket, Face Width 3.33 Inch, Pitch Diameter 24.56 Inch, Cast Iron | AM9JWR 14MPC140S6814024.562"24.45"68 mmTaper Locking Bushing3.33"1030 RPM0.0"€1,635.52
TB WOODS 14MPC140S90 Sprocket, Face Width 4.20 Inch, Pitch Diameter 24.56 Inch, Cast Iron | AM9JWT 14MPC140S9014024.562"24.45"90 mmTaper Locking Bushing4 1/5"1030 RPM0.0"€1,784.48
TB WOODS 14MPC168S125 Sprocket, Face Width 5.61 Inch, Pitch Diameter 29.48 Inch, Cast Iron | AM9JWU 14MPC168S12516829.475"29.37"125 mmTaper Locking Bushing5.61"860 RPM0.0"€2,777.69
TB WOODS 14MPC168S68 Sprocket, Face Width 3.33 Inch, Pitch Diameter 29.48 Inch, Cast Iron | AM9JWV 14MPC168S6816829.475"29.37"68 mmTaper Locking Bushing3.33"860 RPM0.0"€2,171.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 8MPC67S12 QT Power Chain II Belt Sprocket, Cast Iron, 4.38 inch Hub Dia., 12mm Belt Width
€262.32 /unit