Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER F2482-9.5 Jobber Drill 9.5mm Carbide | AG6ZFJ 49L848

WALTER TOOLS F2482-9.5 6354334 Jobber Drill 9.5mm Carbide

Item: AG6ZFJ Model: F2482-9.5Cross Ref: 49L848 / 6354334
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€322.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.374"
Dimension TypeMetric
FinishUncoated
Flute Length20 mm
GradeHigh Performance
List NumberF2482
MaterialSolid Carbide
Overall Length120 mm
Point Angle140°
Point TypeSelf Centering
Shank Dia.8.7 mm
Coolant FedCoolant Through
Flute TypeStraight
Measurement SystemMetric
Number Of Flutes6
Reamer Size9.5 mm
Shank Diameter10 mm
Size - Decimal9.5 mm
Spiral DirectionNeutral

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)2.54
Ship length (cm)12
Ship width (cm)2.54
HS code8209000030
Country of OriginDE

Product Details:

    • Coolant Through (Yes)

Product Variants

ProductModelDecimal EquivalentMaterialFinishPoint AngleDimension TypeGradePrice
WALTER F2482-5.5 Jobber Drill 5.5mm Carbide | AG6ZEM 49L828 F2482-5.50.216"Solid CarbideUncoated140°MetricHigh Performance€213.69
WALTER F2482-10.5 Jobber Drill 10.5mm Carbide | AG6ZFT 49L856 F2482-10.50.413"Solid CarbideUncoated140°MetricHigh Performance€377.70
WALTER F2482-11.5 Jobber Drill 11.5mm Carbide | AG6ZFV 49L858 F2482-11.50.452"Solid CarbideUncoated140°MetricHigh Performance€377.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS F2482-9.5 6354334 Jobber Drill 9.5mm Carbide
€322.03 /unit