COOPER B-LINE FIG 200H-3-1/2-PGL Band Hanger, 1.248 x 5.928 x 3.828 Inch Size, 3 Inch Pipe Size, 1/2-13 Inch Rod Size | CH6VEN

COOPER B-LINE FIG 200H-3-1/2-PGL Hanger, 1/2 In - 13 Thread Size, Heavy Duty Band Hanger Type, 5 7/8 In Lg., 3 In For Pipe Size

Item: CH6VEN Model: FIG 200H-3-1/2-PGL
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemHanger
FinishGalvanized
For Pipe Size3"
Length5 7/8"
Length From Ream Center3 31/32"
Load Capacity1200 lbs.
MaterialSteel
System Of MeasurementImperial
Thread Size1/2"-13
TypeHeavy Duty Band Hanger

Shipping Info:

Ship weight (kg) 0.2835
Country of OriginUS

Product Variants

ProductModelThread SizeLength From Ream CenterFor Pipe SizeTypePrice
COOPER B-LINE FIG 200H-3-3/8-PGL Band Hanger, 2.5 Inch Pipe Size, 3/8-16 Inch Rod Size | CH6VEP FIG 200H-3-3/8-PGL3/8"-163 27/32"3"Heavy Duty Band Hanger-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER B-LINE FIG 200H-3-1/2-PGL Hanger, 1/2 In - 13 Thread Size, Heavy Duty Band Hanger Type, 5 7/8 In Lg., 3 In For Pipe Size