Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER F2252.B.125.Z04.19.S686 Indexable Slitting Cutter | CU8DRG

WALTER TOOLS F2252.B.125.Z04.19.S686 5000697 Indexable Slitting Cutter

Item: CU8DRG Model: F2252.B.125.Z04.19.S686Cross Ref: 56MZ22 / 5000697
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,700.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutter
Ansi CodeF2252.B.125.Z04.19.S686
Cutter Dia.125 mm
Cutting ApplicationSlotting
Features2 Cutting Edges Per Indexable Insert, Cross-Toothed, Cuts On Three Sides
Toolholder StyleF2252.B
Iso NumberF2252.B.125.Z04.19.S686

Shipping Info:

Ship weight (kg) 0.877
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelCutter Dia.Shank Dia.Cutting ApplicationToolholder StyleCutting DepthNumber Of InsertsPrice
WALTER F2252.B.160.Z05.19.S725 Indexable Slitting Cutter | CU8DMZ F2252.B.160.Z05.19.S725160 mm-SlottingF2252.B--€3,006.70
WALTER F2252.B.160.Z05.22.S686 Indexable Slitting Cutter | CU8DNA F2252.B.160.Z05.22.S686160 mm-SlottingF2252.B--€3,006.70
WALTER F2252.BN.160.Z05.16.S686 Indexable Slitting Cutter | CU8DNB F2252.BN.160.Z05.16.S686160 mm-SlottingF2252.BN--€3,153.72
WALTER F2252.B.200.Z06.19.S725 Indexable Slitting Cutter | CU8DNC F2252.B.200.Z06.19.S725200 mm-SlottingF2252.B--€3,576.07
WALTER M4575.031-W26-02-12 Indexable Slitting Cutter | CU8DND M4575.031-W26-02-121.23"1"T-SlottingM45750.177"2€646.35
WALTER F2252.B.160.Z06.14.S724 Indexable Slitting Cutter | CU8DNE F2252.B.160.Z06.14.S724160 mm-SlottingF2252.B--€3,283.16
WALTER F2252.BN.080.Z03.09.S684 Indexable Slitting Cutter | CU8DNF F2252.BN.080.Z03.09.S68480 mm-SlottingF2252.BN--€1,818.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS F2252.B.125.Z04.19.S686 5000697 Indexable Slitting Cutter
€2,700.91 /unit