Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER F2252.BN.080.Z03.09.S684 Indexable Slitting Cutter | CU8DNF

WALTER TOOLS F2252.BN.080.Z03.09.S684 5000711 Indexable Slitting Cutter

Item: CU8DNF Model: F2252.BN.080.Z03.09.S684Cross Ref: 56MX97 / 5000711
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,046.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutter
Ansi CodeF2252.BN.080.Z03.09.S684
Cutter Dia.80 mm
Cutting ApplicationSlotting
Features2 Cutting Edges Per Indexable Insert, Cross-Toothed, Cuts On Three Sides
Toolholder StyleF2252.BN

Shipping Info:

Ship weight (kg) 0.4248
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelCutter Dia.Shank Dia.Cutting ApplicationToolholder StyleCutting DepthNumber Of InsertsPrice
WALTER F2252.B.160.Z05.19.S725 Indexable Slitting Cutter | CU8DMZ F2252.B.160.Z05.19.S725160 mm-SlottingF2252.B--€3,006.70
WALTER F2252.B.160.Z05.22.S686 Indexable Slitting Cutter | CU8DNA F2252.B.160.Z05.22.S686160 mm-SlottingF2252.B--€3,006.70
WALTER F2252.BN.160.Z05.16.S686 Indexable Slitting Cutter | CU8DNB F2252.BN.160.Z05.16.S686160 mm-SlottingF2252.BN--€3,153.72
WALTER F2252.B.200.Z06.19.S725 Indexable Slitting Cutter | CU8DNC F2252.B.200.Z06.19.S725200 mm-SlottingF2252.B--€3,576.07
WALTER M4575.031-W26-02-12 Indexable Slitting Cutter | CU8DND M4575.031-W26-02-121.23"1"T-SlottingM45750.177"2€646.35
WALTER F2252.B.160.Z06.14.S724 Indexable Slitting Cutter | CU8DNE F2252.B.160.Z06.14.S724160 mm-SlottingF2252.B--€3,283.16
WALTER F2252.BN.125.Z04.19.S725 Indexable Slitting Cutter | CU8DNG F2252.BN.125.Z04.19.S725125 mm-SlottingF2252.BN--€2,649.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS F2252.BN.080.Z03.09.S684 5000711 Indexable Slitting Cutter
€2,046.23 /unit