Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER EP2126342-M16X1.5 Spiral Point Tap, M16X1.5 Thread Size, 21 mm Thread Length, 100 mm Length, Thl | CU9HAL

WALTER TOOLS EP2126342-M16X1.5 6432568 Spiral Point Tap, M16X1.5 Thread Size, 21 mm Thread Length, 100 mm Length, Thl

Item: CU9HAL Model: EP2126342-M16X1.5Cross Ref: 428G56 / 6432568
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€375.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
55% Thread Drill Size14.9 mm
65% Thread Drill Size14.7 mm
75% Thread Drill Size14.5 mm
Coolant FedCoolant Through
Drill Bit Size14.5 mm
Extended NeckYes
FinishTitanium Halogen Nitride Coated
Fits ClassClass 2B
Number Of Flutes4
Overall Length100 mm
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Dia.12 mm
Shank Length42 mm
Shank TypeStraight
Spiral DirectionNeutral
Square Size9 mm
System Of MeasurementMetric
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Thread DirectionRight Hand
Thread Length21 mm
Thread Limit6HX
Thread Pitch1.5 mm
Thread SizeM16 x 1.5
Thread StandardMetric Fine
Class Of FitClass 2B
Measurement SystemMetric
Primary Material Application Iso CodeK, M, N, P
Shank Type - MachiningStraight
Tap FinishTHL
Tap Thread SizeM16 x 1.5
Thread Limit / Class Of Fit6HX, 2B

Shipping Info:

Ship weight (kg) 0.0387
Ship height (cm)2.54
Ship length (cm)10
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThread SizeThread LengthThread DirectionNumber Of Flutes75% Thread Drill SizeThread LimitOverall LengthShank Dia.Price
WALTER TC217.UNC10-G0-WY80FC Spiral Point Tap, #10-24 Thread Size, 1/2 Inch Thread Length, 2 13/16 Inch Length | CU9FZQ TC217.UNC10-G0-WY80FC#10-241/2"Right Hand3#252B2.812"0.188"€54.27
WALTER EP2221302-UNC10 Spiral Point Tap, #10-24 Thread Size, 13 mm Thread Length, 70 mm Length | CU9FZR EP2221302-UNC10#10-2413 mmRight Hand3#25H3, H3, H4, H370 mm6 mm€72.19
WALTER AEP2221002-UNC10 Spiral Point Tap, #10-24 Thread Size, 13 mm Thread Length, 70 mm Length | CU9FZV AEP2221002-UNC10#10-2413 mmRight Hand3#25H3, H3, H4, H370 mm4.93 mm€68.86
WALTER TC217.UNF10-G0-WY80RG Spiral Point Tap, #10-32 Thread Size, 1/2 Inch Thread Length, 2 13/16 Inch Length | CU9GAB TC217.UNF10-G0-WY80RG#10-321/2"Right Hand3#212B2.812"0.188"€67.50
WALTER EP2321302-UNF10 Spiral Point Tap, #10-32 Thread Size, 13 mm Thread Length, 70 mm Length | CU9GAC EP2321302-UNF10#10-3213 mmRight Hand3#21H2, H3, H3, H370 mm6 mm€79.26
WALTER EP2221302-UNC2 Spiral Point Tap, #2-56 Thread Size, 7 mm Thread Length, 45 mm Length | CU9GAX EP2221302-UNC2#2-567 mmRight Hand31.73 mmH2, H345 mm2.8 mm€87.32
WALTER AS2221005-UNC4 Spiral Point Tap, #4-40 Thread Size, 6.40 mm Thread Length, 56 mm Length | CU9GBR AS2221005-UNC4#4-406.4 mmRight Hand32.2 mmH2, JIS 2, H3, JIS 256 mm3.58 mm€46.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS EP2126342-M16X1.5 6432568 Spiral Point Tap, M16X1.5 Thread Size, 21 mm Thread Length, 100 mm Length, Thl
€375.75 /unit