Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 3/8 X 1/8 GG-S Coupling, Steel, 3/8 Inch X 1/8 Inch Fitting Pipe Size | CT7DYL

PARKER 3/8 X 1/8 GG-S Coupling, Steel, 3/8 Inch X 1/8 Inch Pipe

Item: CT7DYL Model: 3/8 X 1/8 GG-SCross Ref: 60UZ32
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€19.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
ApplicationHydraulic Fluid
Basic Fitting ShapeCoupling
Finish/coatingZinc Plated
Fitting MaterialSteel
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size3/8"
Fitting Side A Outside Diameter7/8"
Fitting Side A TypeNPTF
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1/8"
Fitting Side B Outside Diameter5/8"
Fitting Side B TypeNPTF
Hex Size7/8"
Includes SealNo
Max. Operating Pressure6000 psi
Overall Length1"
Specific Fitting ShapeCoupling
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure6000 psi
Pipe Fitting MaterialSteel
StandardsANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476

Shipping Info:

Ship weight (kg) 0.0428
Ship height (cm)2.22
Ship length (cm)2.54
Ship width (cm)2.22
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureFitting MaterialFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeOverall LengthFitting Side A Outside DiameterFitting Side B Outside DiameterHex SizePrice
PARKER 1/2 X 1/8 GG-SS Coupling, 1/2 Inch X 1/8 Inch Fitting Pipe Size | CT7DXG 1/2 X 1/8 GG-SS6000 psiStainless Steel1/2"1/8"1.062"1 1/8"5/8"1 1/8"€153.66
PARKER 1 GG-B Coupling, Brass, 1 Inch X 1 Inch Fitting Pipe Size | CT7DXH 1 GG-B3000 psiBrass1"1"1 7/8"1 5/8"1 5/8"1 5/8"€87.29
PARKER 1/2 GG-B Coupling, Brass, 1/2 Inch X 1/2 Inch Fitting Pipe Size | CT7DXJ 1/2 GG-B5000 psiBrass1/2"1/2"1 1/2"1 1/8"1 1/8"1 1/8"€31.51
PARKER 1/2 X 1/4 GG-B Coupling, Brass, 1/2 Inch X 1/4 Inch Fitting Pipe Size | CT7DXK 1/2 X 1/4 GG-B5000 psiBrass1/2"1/4"1 3/8"1 1/8"3/4"1 1/8"€46.97
PARKER 1/4 GG-B Coupling, Brass, 1/4 Inch X 1/4 Inch Fitting Pipe Size | CT7DXL 1/4 GG-B6000 psiBrass1/4"1/4"1 1/8"3/4"3/4"3/4"€17.13
PARKER 1/8 GG-B Coupling, Brass, 1/8 Inch X 1/8 Inch Fitting Pipe Size | CT7DXM 1/8 GG-B6000 psiBrass1/8"1/8"3/4"5/8"5/8"5/8"€10.50
PARKER 3/8 X 1/4 GG-B Coupling, Brass, 3/8 Inch X 1/4 Inch Fitting Pipe Size | CT7DXN 3/8 X 1/4 GG-B6000 psiBrass3/8"1/4"1 1/8"7/8"3/4"7/8"€34.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 3/8 X 1/8 GG-S Coupling, Steel, 3/8 Inch X 1/8 Inch Pipe
€19.56 /unit