Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER DC170-20-14.288A1-WJ30EJ Coolant Fed Drill DC1702014.288A1WJ30EJ | AH9PPP 40TL21

WALTER TOOLS DC170-20-14.288A1-WJ30EJ 6597653 Coolant Fed Drill DC1702014.288A1WJ30EJ

Item: AH9PPP Model: DC170-20-14.288A1-WJ30EJCross Ref: 40TL21 / 6597653
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,084.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtra Long Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.562"
Dimension TypeFractional Inch
Flute Length336 mm
GradeGrade WJ30EJ
List NumberDC170-20-14.288A1-WJ30EJ
MaterialSolid Carbide
Number Of Flutes2
Overall Length404 mm
Point Angle140°
Point TypeSelf Centering
Shank Dia.16 mm
Shank TypeStraight
Size0.562"
Coolant FedCoolant Through
Drill Bit Size9/16"
Drill Point Length2.6 mm
Flute TypeSpiral
Material - MachiningCarbide
Material Grade - MachiningGrade WJ30EJ
Maximum Drilling Depth13 27/32"
Measurement SystemFractional Inch
Secondary Material ApplicationHardened Steel
Secondary Material Application Iso CodeH
Shank Type - MachiningStraight
Sheeter DrillNo
StandardsTP-NORM 67X

Shipping Info:

Ship weight (kg) 0.5913
Ship height (cm)2.54
Ship length (cm)40.36
Ship width (cm)2.54
Country of OriginFR

Product Details:

    • Flute Type : Spiral
    • Coolant Through : Yes

Product Variants

ProductModelDecimal EquivalentFlute LengthShank Dia.Overall LengthDimension TypeSizeMaterialPoint TypePrice
WALTER DC170-16-04.763A1-WJ30EJ Coolant Fed Drill DC1701604.763A1WJ30EJ | AH9PLN 40TK50 DC170-16-04.763A1-WJ30EJ0.188"92 mm5 mm132 mmFractional Inch0.188"Solid CarbideSelf Centering€412.02
WALTER DC170-16-05.556A1-WJ30EJ Coolant Fed Drill DC1701605.556A1WJ30EJ | AH9PLT 40TK54 DC170-16-05.556A1-WJ30EJ0.219"111 mm6 mm160 mmFractional Inch0.219"Solid CarbideSelf Centering€424.06
WALTER DC170-16-06.350A1-WJ30EJ Coolant Fed Drill DC1701606.350A1WJ30EJ | AH9PLW 40TK57 DC170-16-06.350A1-WJ30EJ1/4"124 mm8 mm175 mmFractional Inch1/4"Solid CarbideSelf Centering€505.18
WALTER DC170-16-07.144A1-WJ30EJ Coolant Fed Drill DC1701607.144A1WJ30EJ | AH9PMA 40TK61 DC170-16-07.144A1-WJ30EJ0.281"140 mm8 mm192 mmFractional Inch0.281"Solid CarbideSelf Centering€507.05
WALTER DC170-16-07.938A1-WJ30EJ Coolant Fed Drill DC1701607.938A1WJ30EJ | AH9PMD 40TK64 DC170-16-07.938A1-WJ30EJ0.312"140 mm8 mm192 mmFractional Inch0.312"Solid CarbideSelf Centering€533.90
WALTER DC170-16-08.731A1-WJ30EJ Coolant Fed Drill DC1701608.731A1WJ30EJ | AH9PMH 40TK68 DC170-16-08.731A1-WJ30EJ0.344"148 mm10 mm206 mmFractional Inch0.344"Solid CarbideSelf Centering€621.32
WALTER DC170-16-09.525A1-WJ30EJ Coolant Fed Drill DC1701609.525A1WJ30EJ | AH9PMK 40TK70 DC170-16-09.525A1-WJ30EJ3/8"165 mm10 mm224 mmFractional Inch3/8"Solid CarbideSelf Centering€634.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS DC170-20-14.288A1-WJ30EJ 6597653 Coolant Fed Drill DC1702014.288A1WJ30EJ
€2,084.24 /unit