Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER DC150-12-12.303A1-WJ30TA Long Drill Bit, 31/64 Inch Drill Bit Size, 14 mm Shank Dia, Split Point | CU8WCA

WALTER TOOLS DC150-12-12.303A1-WJ30TA 6618849 Long Drill Bit, 31/64 Inch Drill Bit Size, 14 mm Shank Dia, Split Point

Item: CU8WCA Model: DC150-12-12.303A1-WJ30TACross Ref: 53AH40 / 6618849
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€553.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLong Drill Bit
Coolant FedCoolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.4844
Depth X Dia. Ratio12xd
Drill Bit Point Angle140°
Drill Bit Point TypeSplit Point
Drill Bit Size0.484"
Drill Diameter ToleranceM7
Drill Length ClassExtra Long
Drill Point Length2.24 mm
FinishAluminum Titanium Nitride
Flute Length7.156"
Flute TypeSpiral
GradeGrade WJ30TA
MaterialCarbide
Max. Drilling Depth6.609"
Number Of Coolant Holes2
Number Of Flutes2
Overall Length9.047"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Steel, Titanium
Secondary Material ApplicationComposite, Graphite, Stainless Steel
Shank Dia.14 mm
Shank Length1.766"
Shank TypeStraight
Sheeter DrillNo
System Of MeasurementImperial
Depth:dia. Ratio12xD
Finish - MachiningTiAlN
Material - MachiningCarbide
Material Grade - MachiningGrade WJ30TA
Maximum Drilling Depth6 39/64"
Measurement SystemFractional Inch
Primary Material Application Iso CodeH, K, N, P, S
Secondary Material Application Iso CodeM, O
Shank Type - MachiningStraight
StandardsTP-NORM 65

Shipping Info:

Ship weight (kg) 0.2736
Ship height (cm)2.54
Ship length (cm)22.98
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentMax. Drilling DepthOverall LengthShank Dia.Price
WALTER DC170-25-04.800A1-WJ30EJ Long Drill Bit, #12 Drill Bit Size, 5 mm Shank Dia, 6 31/32 Inch Overall Length | CU8UFM DC170-25-04.800A1-WJ30EJ#120.1895.703"6.969"5 mm€565.19
WALTER DC170-30-04.800A1-WJ30EJ Long Drill Bit, #12 Drill Bit Size, 5 mm Shank Dia, 7 55/64 Inch Overall Length | CU8UFN DC170-30-04.800A1-WJ30EJ#120.1896 5/8"7.859"5 mm€665.75
WALTER A7495TTP-4.8 Long Drill Bit, #12 Drill Bit Size, 5 mm Shank Dia, 9 51/64 Inch Overall Length | CU8UFP A7495TTP-4.8#120.1898.531"9.797"5 mm€853.41
WALTER DC170-12-04.800A1-WJ30EJ Long Drill Bit, #12 Drill Bit Size, 6 mm Shank Dia, 4 3/4 Inch Overall Length | CU8UFQ DC170-12-04.800A1-WJ30EJ#120.1893.266"4 3/4"6 mm€375.13
WALTER DC150-12-04.800A1-WJ30TA Long Drill Bit, #12 Drill Bit Size, 6 mm Shank Dia, 4 3/4 Inch Overall Length | CU8UFR DC150-12-04.800A1-WJ30TA#120.1892.906"4 3/4"6 mm€165.55
WALTER DC150-12-04.700A1-WJ30TA Long Drill Bit, #13 Drill Bit Size, 6 mm Shank Dia, 4 1/64 Inch Overall Length | CU8UGA DC150-12-04.700A1-WJ30TA#130.1852.203"4.016"6 mm€165.55
WALTER DC170-12-04.700A1-WJ30EJ Long Drill Bit, #13 Drill Bit Size, 6 mm Shank Dia, 4 1/64 Inch Overall Length | CU8UGB DC170-12-04.700A1-WJ30EJ#130.1852.516"4.016"6 mm€375.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS DC150-12-12.303A1-WJ30TA 6618849 Long Drill Bit, 31/64 Inch Drill Bit Size, 14 mm Shank Dia, Split Point
€553.77 /unit