Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EXAIR 150125 Air Conveyor Steel Alloy 1.25 Inch 49 Cfm | AE9LAC 6KHL6

EXAIR 150125 Air Conveyor Steel Alloy 1.25 Inch 49 Cfm

Item: AE9LAC Model: 150125Cross Ref: 6KHL6
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€821.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Air Conveyor
Air Consumption49 SCFM
Air Inlet GenderFemale
Air Inlet Size1/4"
Air Inlet Thread Size1/4"
Air Inlet Thread TypeNPT
Air Inlet TypeNPT
Category TypeAir Conveyors
Hose I.d.1 1/4"
Hose Size1 1/4"
Inlet TypeFemale
Inside Dia.1"
MaterialHardened Steel , Hardened Steel Alloy
Max. Air Pressure250 psi
Min. Operating Pressure20 psi
Outside Dia.2.38"
Overall Length3 22/25" , 3 7/8"
Pressure Range20 psi to 250 psi
Temp. Rating400°F
TypeVacuum Conveyor
Vaccum O.d.2 3/8"
Vacuum-83 in. wc
Vacuum I.d.1"
Vacuum Length3 7/8"
Air Consumption @ 80 Psi49 SCFM
For Hose I.d.1 1/4"
Maximum Operating Air Pressure250 psi
Minimum Operating Air Pressure20 psi
Product TypeVacuum Conveyor
Vacuum Conveyor MaterialSteel
Vacuum Id1"
Vacuum Od2 3/8"

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)8.38
Ship length (cm)12.19
Ship width (cm)8.38
HS code8428200010
Country of OriginUS

Product Variants

ProductModelHose I.d.Vacuum I.d.Vaccum O.d.Vacuum LengthAir Inlet Thread SizeVacuumTypeTemp. RatingPrice
EXAIR 150075 Air Conveyor Steel Alloy 3/4 Inch 26 Scfm | AE9KZY 6KHL2 1500753/4"1/2"1 7/8"3 7/8"1/4"-144 in. wcVacuum Conveyor400°F€533.51
EXAIR 150100 Air Conveyor Steel Alloy 1 Inch 35 Scfm | AE9LAA 6KHL4 1501001"3/4"1 1/8"3 7/8"1/4"-105 in. wcVacuum Conveyor400°F€649.13
EXAIR 150150 Air Conveyor Steel Alloy 1.5 Inch 55 Scfm | AE9LAE 6KHL8 1501501 1/2"1 1/4"2 3/4"4 3/8"3/8"-60 in. wc-400°F€703.07
EXAIR 150200 Air Conveyor Steel Alloy 2 Inch 75 Scfm | AE9LAG 6KHN0 1502002"1 3/4"3 1/4"4 3/8"3/8"-42 in. wcVacuum Conveyor400°F€779.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXAIR 150125 Air Conveyor Steel Alloy 1.25 Inch 49 Cfm
€821.24 /unit