Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER D70617-M3 Thread Forming Tap, Hss-E, Black Oxide, M3X0.5 Thread Size, 9 mm Thread Length | CU9HZN

WALTER TOOLS D70617-M3 5201786 Thread Forming Tap, Hss-E, Black Oxide, M3X0.5 Thread Size, 9 mm Thread Length

Item: CU9HZN Model: D70617-M3Cross Ref: 427X66 / 5201786
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Tap
55% Thread Drill Size#37
65% Thread Drill Size#38
75% Thread Drill Size2.5 mm
Coolant FedNon Coolant Through
Extended NeckYes
FeaturesFor Long Chipping Materials
FinishBlack Oxide
Fits ClassClass 6HX
Number Of Flutes4
Overall Length56 mm
Primary Material ApplicationAll Materials
Secondary Material ApplicationAluminum, Brass, Bronze, Copper, Steel
Shank Dia.3.5 mm
Shank Length38 mm
Spiral DirectionNeutral
Square Size2.7 mm
Tap MaterialHigh Speed Steel E
Tap TypeThread Forming
Thread DirectionRight Hand
Thread Length9 mm
Thread Limit6HX
Thread Pitch0.5 mm
Thread StandardMetric Coarse
Class Of FitClass 6HX
Material Grade - MachiningGrade NID
Primary Material Application Iso CodeH, K, M, N, O, P, S
Secondary Material Application Iso CodeN, P
StandardsDIN 2174
Tap ChamferModified Bottom, Semi Bottoming
Tap FinishBlack Oxide
Tap StyleThread Forming
Thread Limit / Class Of Fit6HX, 6HX
Thread SizeM3 x 0.5

Shipping Info:

Ship weight (kg) 0.0027
Ship height (cm)2.54
Ship length (cm)5.6
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThread LengthOverall LengthThread LimitNumber Of Flutes75% Thread Drill SizeShank Dia.Thread StandardTap MaterialPrice
WALTER EP2168706-M12X1.5 Tap, High Speed Steel, Ticn, 21 mm Thread Length, 102 mm Length | CU9HXM EP2168706-M12X1.521 mm102 mm6GX5-9 mmMetric FineHigh Speed Steel€134.55
WALTER EP2066746-M12 Tap, High Speed Steel, Ticn, 23 mm Thread Length, 110 mm Length | CU9HXN EP2066746-M1223 mm110 mm6HX5-9 mmMetric CoarseHigh Speed Steel€159.52
WALTER TC410.UNF5/8-L6-WY80AD Thread Forming Tap, Cobalt, Tin, 5/8-18 Thread Size, 1 1/8 Inch Thread Length, Right Hand | CU9HZK TC410.UNF5/8-L6-WY80AD1 1/8"3.938"2BX6-1/2"FineCobalt€209.09
WALTER D70617-M10 Thread Forming Tap, Hss-E, Black Oxide, M10X1.5 Thread Size, 20 mm Thread Length | CU9HZL D70617-M1020 mm100 mm6HX58.5 mm10 mmMetric CoarseHigh Speed Steel E€121.55
WALTER D70617-M3.5 Thread Forming Tap, Hss-E, Black Oxide, M3.5X0.6 Thread Size, 11 mm Thread Length | CU9HZM D70617-M3.511 mm56 mm6HX42.9 mm4 mmMetric CoarseHigh Speed Steel E€86.46
WALTER D70617-M4 Thread Forming Tap, Hss-E, Black Oxide, M4X0.7 Thread Size, 12 mm Thread Length | CU9HZP D70617-M412 mm63 mm6HX53.3 mm4.5 mmMetric CoarseHigh Speed Steel E€85.00
WALTER D70617-M5 Thread Forming Tap, Hss-E, Black Oxide, M5X0.8 Thread Size, 13 mm Thread Length | CU9HZQ D70617-M513 mm70 mm6HX54.2 mm6 mmMetric CoarseHigh Speed Steel E€84.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS D70617-M3 5201786 Thread Forming Tap, Hss-E, Black Oxide, M3X0.5 Thread Size, 9 mm Thread Length
€92.83 /unit