Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER CCMT120408-PM5 WSM30 Carbide Turning Insert Ccmt 1/2 Inch | AF8MEP 28MD48

WALTER TOOLS CCMT120408-PM5 WSM30 Carbide Turning Insert Ccmt 1/2 Inch

Item: AF8MEP Model: CCMT120408-PM5 WSM30Cross Ref: 28MD48
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeCCMT432-PM
Chip-breaker CodePM
CoatingPVD
Cutting DirectionNeutral
GradeGrade WSM30
Inscribed Circle1/2"
Insert MaterialCarbide
Insert Size1/2"
Iso NumberCCMT120408-PM WSM30
Mounting StyleScrew Held
No. Of Edges2
Nose Radius0.031"
RakePositive
Relief Angle
StyleCCMT
Thickness0.187"
Chip-breakerYes
Clearance Angle
Corner Radius1/32"
Cutting ApplicationTurning
Cutting Edge Length12.9 mm
Finish - MachiningTiAlN+Al2O3+ZrN
Included Angle80°
Insert CodeCCMT432
Insert Holding Type40° to 60°Countersink Hole
Insert StyleCCMT
Manufacturer GradeWSM30
Material - MachiningCarbide
Measurement SystemFractional Inch
Number Of Cutting Edges2
Primary Material ApplicationNickel, Stainless Steel, Titanium
Primary Material Application Iso CodeM, S
ShapeRhombic

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)1.09
Ship length (cm)9.8
Ship width (cm)3.99
HS code8209000030
Country of OriginDE

Product Details:

    • Cast Iron (K) Compatibility (No)
    • Hardened (H) Compatibility (No)
    • Non Ferrous (N) Compatibility (No)
    • Stainless (M) Compatibility (Yes)
    • Steel (P) Compatibility (No)
    • Super Alloy (S) Compatibility (Yes)

Product Variants

ProductModelGradeNose RadiusInscribed CircleThicknessChip-breaker CodeCutting DirectionRakeInsert SizePrice
WALTER CCMT120404-PM WAK20 Carbide Turning Insert Ccmt 1/2 Inch | AB8TGM 28MD13 CCMT120404-PM WAK20WAK200.016"1/2"0.187"PMNeutralPositive1/2"€26.90
WALTER CCMT120408-PM5 WAK20 Carbide Turning Insert Ccmt 1/2 Inch | AF8MEK 28MD41 CCMT120408-PM5 WAK20WAK200.031"1/2"0.187"PMNeutralPositive1/2"€23.41
WALTER CCMT120408-PM5 WPP20 Carbide Turning Insert Ccmt 1/2 Inch | AF8MEL 28MD44 CCMT120408-PM5 WPP20WPP200.031"1/2"0.187"PMNeutralPositive1/2"€23.45
WALTER CCMT120412-PM WPP20 Carbide Turning Insert Ccmt 1/2 Inch | AF8MER 28MD58 CCMT120412-PM WPP20WPP200.047"1/2"0.187"PMNeutralPositive1/2"€24.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS CCMT120408-PM5 WSM30 Carbide Turning Insert Ccmt 1/2 Inch
€26.25 /unit