Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER CCMT120412-PM WPP20 Carbide Turning Insert Ccmt 1/2 Inch | AF8MER 28MD58

WALTER TOOLS CCMT120412-PM WPP20 Carbide Turning Insert Ccmt 1/2 Inch

Item: AF8MER Model: CCMT120412-PM WPP20Cross Ref: 28MD58
Limited Availability

Get it by Tuesday, Jun 17

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeCCMT433-PM
Chip-breaker CodePM
CoatingChemical vapor deposition
Cutting DirectionNeutral
GradeWPP20
Inscribed Circle1/2"
Insert MaterialCarbide
Insert Size1/2"
Iso NumberCCMT120412-PM WPP20
Mounting StyleScrew Held
No. Of Edges2
Nose Radius0.047"
RakePositive
Relief Angle
StyleCCMT
Thickness0.187"
Chip-breakerYes
Clearance Angle
Corner Radius3/64"
Cutting ApplicationTurning
Cutting Edge Length12.9 mm
Depth Of Cut0.7 mm to 4 mm
Finish - MachiningTiCN+Al2O3+TiN
Included Angle80°
Insert CodeCCMT433
Insert Holding Type40° to 60°Countersink Hole
Insert StyleCCMT
Manufacturer GradeWPP20
Material - MachiningCarbide
Measurement SystemFractional Inch
Number Of Cutting Edges2
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
ShapeRhombic
Wiper InsertYes

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)1.09
Ship length (cm)9.8
Ship width (cm)3.99
HS code8209000030
Country of OriginDE

Product Details:

    • Cast Iron (K) Compatibility (No)
    • Hardened (H) Compatibility (No)
    • Non Ferrous (N) Compatibility (No)
    • Stainless (M) Compatibility (No)
    • Steel (P) Compatibility (Yes)
    • Super Alloy (S) Compatibility (No)

Product Variants

ProductModelGradeNose RadiusInscribed CircleThicknessChip-breaker CodeCutting DirectionRakeInsert SizePrice
WALTER CCMT120404-PM WAK20 Carbide Turning Insert Ccmt 1/2 Inch | AB8TGM 28MD13 CCMT120404-PM WAK20WAK200.016"1/2"0.187"PMNeutralPositive1/2"€26.90
WALTER CCMT120408-PM5 WAK20 Carbide Turning Insert Ccmt 1/2 Inch | AF8MEK 28MD41 CCMT120408-PM5 WAK20WAK200.031"1/2"0.187"PMNeutralPositive1/2"€23.41
WALTER CCMT120408-PM5 WPP20 Carbide Turning Insert Ccmt 1/2 Inch | AF8MEL 28MD44 CCMT120408-PM5 WPP20WPP200.031"1/2"0.187"PMNeutralPositive1/2"€23.45
WALTER CCMT120408-PM5 WSM30 Carbide Turning Insert Ccmt 1/2 Inch | AF8MEP 28MD48 CCMT120408-PM5 WSM30Grade WSM300.031"1/2"0.187"PMNeutralPositive1/2"€23.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS CCMT120412-PM WPP20 Carbide Turning Insert Ccmt 1/2 Inch