Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER BCMT160512R-G55 WKP35S Parallelogram Milling Insert, 3/64 Inch Corner Radius, 0.2260 Inch Thick | CU8LQL

WALTER TOOLS BCMT160512R-G55 WKP35S 7677515 Parallelogram Milling Insert, 3/64 Inch Corner Radius, 0.2260 Inch Thick

Item: CU8LQL Model: BCMT160512R-G55 WKP35SCross Ref: 56RW53 / 7677515
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.03 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberBCMT160512R-G55
Chip-breakerYes
Chip-breaker CodeG55
Clearance Angle
CoatingChemical vapor deposition
Corner Radius0.047"
Cutting Edge Length17.3 mm
FinishTitanium Carbonitride, Aluminum Oxide
Hole TypeWith Hole
Included Angle82°
Insert Size160512
MaterialCarbide
RakePositive
ShapeRhombic
StyleBCMT
Thickness0.226"
Ansi CodeBCMT160512R-G55
Coating ProcessCVD
Finish - MachiningTiCN+Al2O3+(TiCN)
Insert StyleBCMT
Iso NumberBCMT160512R-G55
Manufacturer GradeWKP35S
Material - MachiningCarbide

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThicknessAnsi NumberCorner RadiusInscribed CircleCutting Edge LengthClearance AngleIncluded AngleStylePrice
WALTER 5004390 Insert | CU8LEF 5004390--------€27.24
WALTER BCMT160516R-G55 WKP35S Parallelogram Milling Insert, 0.0630 Inch Corner Radius, 0.2260 Inch Thick | CU8LGJ BCMT160516R-G55 WKP35S0.226"BCMT160516R-G550.063"-17.3 mm82°BCMT€31.82
WALTER BCMT160516R-G55 WKP35G Parallelogram Milling Insert, 0.0630 Inch Corner Radius, 0.2260 Inch Thick | CU8LGK BCMT160516R-G55 WKP35G0.226"BCMT160516R-G550.063"-17.3 mm82°BCMT€38.18
WALTER BCMT160520R-G55 WKP35S Parallelogram Milling Insert, 0.0790 Inch Corner Radius, 0.2260 Inch Thick | CU8LGL BCMT160520R-G55 WKP35S0.226"BCMT160520R-G550.079"-17.3 mm82°BCMT€31.82
WALTER BCMT160525R-G55 WKP35S Parallelogram Milling Insert, 0.0980 Inch Corner Radius, 0.2260 Inch Thick | CU8LGM BCMT160525R-G55 WKP35S0.226"BCMT160525R-G550.098"-17.3 mm82°BCMT€31.82
WALTER BCMT160525R-G55 WKP35G Parallelogram Milling Insert, 0.0980 Inch Corner Radius, 0.2260 Inch Thick | CU8LGN BCMT160525R-G55 WKP35G0.226"BCMT160525R-G550.098"-17.3 mm82°BCMT€38.18
WALTER BCMT160530R-G55 WKP35G Parallelogram Milling Insert, 0.1180 Inch Corner Radius, 0.2260 Inch Thick | CU8LGP BCMT160530R-G55 WKP35G0.226"BCMT160530R-G550.118"-17.3 mm82°BCMT€38.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS BCMT160512R-G55 WKP35S 7677515 Parallelogram Milling Insert, 3/64 Inch Corner Radius, 0.2260 Inch Thick
€34.03 /unit