Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER APHT0903PPR-K88 WXN15 Parallelogram Milling Insert, 0.2660 Inch Inscribed Circle, 1/64 Inch Corner Radius | CU8MXG

WALTER TOOLS APHT0903PPR-K88 WXN15 Parallelogram Milling Insert, 0.2660 Inch Inscribed Circle, 1/64 Inch Corner Radius

Item: CU8MXG Model: APHT0903PPR-K88 WXN15Cross Ref: 56RD81
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberAPHT0903PPR-K88
Chip-breakerYes
Chip-breaker CodeK88
Clearance Angle11°
CoatingPVD
Corner Radius0.016"
Cutting Edge Length9.52 mm
FinishTitanium Carbonitride
Hole TypeWith Hole
Included Angle85°
Inscribed Circle0.266"
Insert Size903
MaterialCarbide
Primary Material ApplicationNon Ferrous Material
RakePositive
ShapeRhombic
StyleAPHT
Thickness1/8"
Ansi CodeAPHT0903PPR-K88
Coating ProcessPVD
Finish - MachiningTiCN+
Insert StyleAPHT
Iso NumberAPHT0903PPR-K88
Manufacturer GradeWXN15
Material - MachiningCarbide
Primary Material Application Iso CodeN

Shipping Info:

Ship weight (kg) 0.018
Country of OriginDE

Product Variants

ProductModelThicknessAnsi NumberCorner RadiusInscribed CircleCutting Edge LengthClearance AngleIncluded AngleStylePrice
WALTER 5004390 Insert | CU8LEF 5004390--------€27.24
WALTER BCMT160516R-G55 WKP35S Parallelogram Milling Insert, 0.0630 Inch Corner Radius, 0.2260 Inch Thick | CU8LGJ BCMT160516R-G55 WKP35S0.226"BCMT160516R-G550.063"-17.3 mm82°BCMT€31.82
WALTER BCMT160516R-G55 WKP35G Parallelogram Milling Insert, 0.0630 Inch Corner Radius, 0.2260 Inch Thick | CU8LGK BCMT160516R-G55 WKP35G0.226"BCMT160516R-G550.063"-17.3 mm82°BCMT€38.18
WALTER BCMT160520R-G55 WKP35S Parallelogram Milling Insert, 0.0790 Inch Corner Radius, 0.2260 Inch Thick | CU8LGL BCMT160520R-G55 WKP35S0.226"BCMT160520R-G550.079"-17.3 mm82°BCMT€31.82
WALTER BCMT160525R-G55 WKP35S Parallelogram Milling Insert, 0.0980 Inch Corner Radius, 0.2260 Inch Thick | CU8LGM BCMT160525R-G55 WKP35S0.226"BCMT160525R-G550.098"-17.3 mm82°BCMT€31.82
WALTER BCMT160525R-G55 WKP35G Parallelogram Milling Insert, 0.0980 Inch Corner Radius, 0.2260 Inch Thick | CU8LGN BCMT160525R-G55 WKP35G0.226"BCMT160525R-G550.098"-17.3 mm82°BCMT€38.18
WALTER BCMT160530R-G55 WKP35G Parallelogram Milling Insert, 0.1180 Inch Corner Radius, 0.2260 Inch Thick | CU8LGP BCMT160530R-G55 WKP35G0.226"BCMT160530R-G550.118"-17.3 mm82°BCMT€38.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS APHT0903PPR-K88 WXN15 Parallelogram Milling Insert, 0.2660 Inch Inscribed Circle, 1/64 Inch Corner Radius
€31.69 /unit