REELCRAFT BA36112 LT Bevel Crank Welding Hose Reel, Inner Diameter 1/4 Inch, Hose Length 250 Feet | BT6MGN

REELCRAFT BA36112 LT Bevel Crank Welding Hose Reel, Inner Diameter 1/4 Inch, Hose Length 250 Feet

Item: BT6MGN Model: BA36112 LT
In Stock

Get it by Tuesday, Jun 17

€1,148.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Crank Hose Reel
HoseNo
Hose Inside Dia.1/4"
Hose Length250 ft.
Hose Outside Dia.0.53"
Max. Temp.210°F
Oxy-fuel TypeAcetylene, Fuel Gas, Mapp, Natural Gas, Propane
Pressure200 psi
Weight57 lbs.

Shipping Info:

Ship weight (kg) 25.65
Ship height (cm)45.72
Ship length (cm)70.49
Ship width (cm)56.52
Country of OriginUS

Product Variants

ProductModelDrive TypeMountingMax. Operating PressureHose LengthHose Inside Dia.FinishSwivel MaterialMax. Temp.Price
REELCRAFT CA32122 L1 Hose Reel Hand Crank 1/2 Inch Id x 400 Feet | AB9DGG 2CAJ1 CA32122 L1Hand CrankEither End Of Reel1000 psi400 ft.1/2"Powder CoatNickel Plated--
RFQ
REELCRAFT EA33128 L12D1 Hose Reel Motor Driven 3/4 Inch Id x 275 Feet | AB9DGJ 2CAJ3 EA33128 L12D1MotorEither End Of Reel1000 psi275 ft.3/4"Powder CoatNickel Plated-€1,211.56
REELCRAFT CA38106 M 1 Hose Reel 3/8 Inch Id x 140 Feet 4500 Psi | AD8ETM 4JNC9 CA38106 M 1Hand CrankEither End Of Reel4500 psi140 ft.3/8"Powder CoatNickel Plated Steel-€362.96
REELCRAFT CA32128 L1 Hose Reel Heavy Duty Hand Crank Drive | AD8PRF 4LMG6 CA32128 L1Hand CrankEither End Of Reel1000 psi500 ft.1/2"Powder CoatNickel Plated Steel--
RFQ
REELCRAFT CA38112 M1 Reel Pressure Washer | AD8WFC 4NB24 CA38112 M1Hand CrankBench, Floor, Truck, Wall5000 psi300 ft.3/8"Powder Coat--€362.96
REELCRAFT CA32112 M1 Reel Hose 3000 Psi | AE2RBV 4Z934 CA32112 M1Hand Crank-3000 psi200 ft.1/2"Durable Powder CoatNickel Plated-€310.12
REELCRAFT EA32118 M12D1 Reel Hose | AE7KXP 5Z339 EA32118 M12D1MotorOn Either End Of Reel3000 psi325 ft.1/2"Powder CoatNickel Plated-€816.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REELCRAFT BA36112 LT Bevel Crank Welding Hose Reel, Inner Diameter 1/4 Inch, Hose Length 250 Feet
€1,148.65 /unit