Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER AK610.UZ31.E25.063 Indexable Milling Cutter | AG3AMN 32RM05

WALTER TOOLS AK610.UZ31.E25.063 5835485 Indexable Milling Cutter

Item: AG3AMN Model: AK610.UZ31.E25.063Cross Ref: 32RM05 / 5835485
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€409.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Milling Cutter
Ansi CodeAK610.UZ31.E25.063
Connection SizeE25
FeaturesFor Conefit Milling Cutter Heads
Iso NumberAK610.UZ31.E25.063
Material - MachiningHigh Speed Steel
Neck Length63.5 mm
Overall Length165.1 mm
SeriesAK610 Series
Shank Dia.31.75 mm
Shank Type - MachiningStraight
StandardsDIN 6535

Shipping Info:

Ship weight (kg) 0.837
Ship height (cm)2.54
Ship length (cm)16.51
Ship width (cm)2.54
HS code8209000030
Country of OriginUS

Product Variants

ProductModelMPNPrice
WALTER AK610.UZ13.E10.006 Indexable Milling Cutter | AG3ALM 32RL80 AK610.UZ13.E10.006AK610.UZ13.E10.006€177.38
WALTER AK610.UZ13.E10.025 Indexable Milling Cutter | AG3ALN 32RL81 AK610.UZ13.E10.025AK610.UZ13.E10.025€177.38
WALTER AK610.UZ13.E10.051C Indexable Milling Cutter | AG3ALP 32RL82 AK610.UZ13.E10.051CAK610.UZ13.E10.051C€649.95
WALTER AK610.UZ13.E12.006 Indexable Milling Cutter | AG3ALQ 32RL83 AK610.UZ13.E12.006AK610.UZ13.E12.006€177.38
WALTER AK610.UZ13.E12.025 Indexable Milling Cutter | AG3ALR 32RL84 AK610.UZ13.E12.025AK610.UZ13.E12.025€216.72
WALTER AK610.UZ13.E12.032C Indexable Milling Cutter | AG3ALT 32RL85 AK610.UZ13.E12.032CAK610.UZ13.E12.032C€649.95
WALTER AK610.UZ15.E10.051 Indexable Milling Cutter | AG3ALV 32RL87 AK610.UZ15.E10.051AK610.UZ15.E10.051€295.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS AK610.UZ31.E25.063 5835485 Indexable Milling Cutter
€409.80 /unit