Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A7191TFT-11 Drill Bit, 11 mm Drill Bit Size, 40 mm Flute Length, 12 mm Shank Dia | CU8DAV

WALTER TOOLS A7191TFT-11 Drill Bit, 11 mm Drill Bit Size, 40 mm Flute Length, 12 mm Shank Dia

Item: CU8DAV Model: A7191TFT-11Cross Ref: 442D97
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.4331
Depth X Dia. Ratio2xd
Drill Bit Point Angle180°
Drill Bit Point TypeFlat Bottom
Drill Bit Size11 mm
Drill Diameter ToleranceP7
Drill Point Length0.0"
FinishAluminum Titanium Nitride
Flute Length40 mm
Flute TypeSpiral
GradeTFT
MaterialCarbide
Number Of Coolant Holes2
Number Of Flutes2
Overall Length102 mm
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Secondary Material ApplicationComposite, Hardened Steel
Shank Dia.12 mm
Shank Length52 mm
Sheeter DrillNo
System Of MeasurementMetric
Depth:dia. Ratio2xD
Finish - MachiningTiNAl
Material - MachiningCarbide
Material Grade - MachiningGrade TFT
Measurement SystemMetric
Primary Material Application Iso CodeK, M, N, P, S
Secondary Material Application Iso CodeH, O
StandardsTP-NORM 71

Shipping Info:

Ship weight (kg) 0.0603
Ship height (cm)2.54
Ship length (cm)10.2
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Price
WALTER A7191TFT-1/2IN Drill Bit, 1/2 Inch Drill Bit Size, 1 29/32 Inch Flute Length, 14 mm Shank Dia | CU8DAT A7191TFT-1/2IN1/2"0.54.218"14 mm€337.36
WALTER A7191TFT-10.2 Drill Bit, 10.20 mm Drill Bit Size, 40 mm Flute Length, 12 mm Shank Dia | CU8DAU A7191TFT-10.210.2 mm0.4016102 mm12 mm€247.89
WALTER A7191TFT-11.5 Drill Bit, 11.50 mm Drill Bit Size, 43 mm Flute Length, 12 mm Shank Dia | CU8DAW A7191TFT-11.511.5 mm0.4528102 mm12 mm€247.89
WALTER A7191TFT-12 Drill Bit, 12 mm Drill Bit Size, 43 mm Flute Length, 12 mm Shank Dia | CU8DAX A7191TFT-1212 mm0.4724102 mm12 mm€248.19
WALTER A7191TFT-12.5 Drill Bit, 12.50 mm Drill Bit Size, 49 mm Flute Length, 14 mm Shank Dia | CU8DAY A7191TFT-12.512.5 mm0.4921107 mm14 mm€336.95
WALTER A7191TFT-13.5 Drill Bit, 13.50 mm Drill Bit Size, 49 mm Flute Length, 14 mm Shank Dia | CU8DAZ A7191TFT-13.513.5 mm0.5315107 mm14 mm€336.95
WALTER A7191TFT-13/32IN Drill Bit, 13/32 Inch Drill Bit Size, 1 9/16 Inch Flute Length, 12 mm Shank Dia | CU8DBA A7191TFT-13/32IN0.406"0.40634"12 mm€245.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A7191TFT-11 Drill Bit, 11 mm Drill Bit Size, 40 mm Flute Length, 12 mm Shank Dia