Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A6794TFP-5.8 Coolant Fed Drill 5.8mm 140 Carbide | AF8XMY 29HX86

WALTER TOOLS A6794TFP-5.8 Coolant Fed Drill 5.8mm 140 Carbide

Item: AF8XMY Model: A6794TFP-5.8Cross Ref: 29HX86
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.228"
Dimension TypeMetric
FinishAlTiN Coat
Flute Length144 mm
GradeGrade K30F
List NumberA3382
MaterialSolid Carbide
Overall Length182 mm
Point Angle140°
Point TypeSelf Centering
Shank Dia.6 mm
Size5.8 mm
Coolant FedCoolant Through
Depth:dia. Ratio20xD
Drill Bit Point Angle140°
Drill Bit Point TypeSelf-Centering Point
Drill Bit Size5.8 mm
Drill Diameter ToleranceH7
Drill Length ClassJobber Length
Drill Point Length1.06 mm
Finish - MachiningTiNAl
Flute TypeSpiral
Material - MachiningCarbide
Material Grade - MachiningGrade K30F
Maximum Drilling Depth144 mm
Measurement SystemMetric
Number Of Coolant Holes2
Number Of Flutes2
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Secondary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Secondary Material Application Iso CodeH, K, M, N, S
SeriesX.treme DH20
Shank Diameter6 mm
Shank Length36 mm
Shank Type - MachiningStraight
Sheeter DrillNo
StandardsDIN 6537

Shipping Info:

Ship weight (kg) 0.0634
Ship height (cm)2.54
Ship length (cm)18.2
Ship width (cm)2.54
HS code8466100130
Country of OriginDE

Product Details:

    • Coolant Through (Yes)

Product Variants

ProductModelDecimal EquivalentSizeDimension TypeMaterialFinishPoint AngleGradePrice
WALTER A6794TFP-6.8 Coolant Fed Drill 6.8mm 140 Carbide | AF8VRT 29HX91 A6794TFP-6.80.267"6.8 mmMetricSolid CarbideAlTiN Coat140°Grade K30F€581.30
WALTER A6794TFP-7 Coolant Fed Drill 7mm 140 Carbide | AF8VRU 29HX92 A6794TFP-70.275"-MetricSolid CarbideAlTiN Coat140°Grade K30F€604.55
WALTER A6794TFP-9/32IN Coolant Fed Drill 7.144mm 140 Carbide | AF8VRV 29HX93 A6794TFP-9/32IN0.281"7.144 mmFractional InchSolid CarbideAlTiN Coat140°Grade K30F€581.30
WALTER A6794TFP-7.4 Coolant Fed Drill 7.4mm 140 Carbide | AF8VRW 29HX94 A6794TFP-7.40.291"7.4 mmMetricSolid CarbideAlTiN Coat140°Grade K30F€561.18
WALTER A6794TFP-7.5 Coolant Fed Drill 7.5mm 140 Carbide | AF8VRX 29HX95 A6794TFP-7.50.295"-MetricSolid CarbideAlTiN Coat140°Grade K30F€581.30
WALTER A6794TFP-3 Coolant Fed Drill 3mm 140 Carbide | AF8XML 29HX74 A6794TFP-30.118"3"MetricSolid CarbideAlTiN Coat140°Grade K30F€480.07
WALTER A6794TFP-1/8IN Coolant Fed Drill 3.175mm 140 Carbide | AF8XMM 29HX75 A6794TFP-1/8IN1/8"3.175 mmFractional InchSolid CarbideAlTiN Coat140°Grade K30F€463.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A6794TFP-5.8 Coolant Fed Drill 5.8mm 140 Carbide