Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A6181TFT-10.2 Jobber Drill 10.2mm 150 Carbide | AF8QJH 29FP97

WALTER TOOLS A6181TFT-10.2 5293780 Jobber Drill 10.2mm 150 Carbide

Item: AF8QJH Model: A6181TFT-10.2Cross Ref: 29FP97 / 5293780
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€308.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.401"
Dimension TypeMetric
FinishAlTiN Coat
Flute Length55 mm
GradeGrade K30F
List NumberA6181
MaterialSolid Carbide
Overall Length118 mm
Point Angle150°
Point TypeSelf Centering
Shank Dia.12 mm
Size10.2 mm
Coolant FedCoolant Through
Depth:dia. Ratio2xD
Drill Bit Point Angle150°
Drill Bit Point TypeSelf-Centering Point
Drill Bit Size10.2 mm
Drill Diameter ToleranceP7
Drill Length ClassJobber Length
Drill Point Length0.054"
Finish - MachiningTiNAl
Flute TypeSpiral
Material - MachiningCarbide
Material Grade - MachiningGrade K30F
Maximum Drilling Depth55 mm
Measurement SystemMetric
Number Of Coolant Holes2
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application Iso CodeK, M, N, P, S
SeriesXD-pilot Series
Shank Diameter12 mm
Shank Length45 mm
Shank Type - MachiningStraight
Sheeter DrillNo
StandardsDIN 6537

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)11.8
Ship width (cm)2.54
HS code8209000030
Country of OriginFR

Product Details:

    • Coolant Through (Yes)

Product Variants

ProductModelDecimal EquivalentFinishPoint AngleSizeGradeMaterialDimension TypeTip MaterialPrice
WALTER A3486TIP-5.5 Jobber Drill 5.5mm 130 Carbide | AF8QCZ 29FN34 A3486TIP-5.50.216"Tin Tipped130°-Grade K30FSolid CarbideMetricTin€385.10
WALTER A3486TIP-9.5 Jobber Drill 9.5mm 130 Carbide | AF8QDJ 29FN48 A3486TIP-9.50.374"Tin Tipped130°-Grade K30FSolid CarbideMetricTin€360.80
WALTER A3486TIP-10.2 Jobber Drill 10.2mm 130 Carbide | AF8QDL 29FN50 A3486TIP-10.20.401"Tin Tipped130°10.2 mmGrade K30FSolid CarbideMetricTin€488.40
WALTER A3486TIP-10.5 Jobber Drill 10.5mm 130 Carbide | AF8QDM 29FN51 A3486TIP-10.50.413"Tin Tipped130°-Grade K30FSolid CarbideMetricTin€488.40
WALTER A3586TIP-5.5 Jobber Drill 5.5mm 130 Carbide | AF8QEG 29FN73 A3586TIP-5.50.216"Tin Tipped130°-Grade K30FSolid CarbideMetricTin€265.10
WALTER A3586TIP-9.5 Jobber Drill 9.5mm 130 Carbide | AF8QEX 29FN87 A3586TIP-9.50.374"Tin Tipped130°-Grade K30FSolid CarbideMetricTin€370.70
WALTER A3586TIP-10.2 Jobber Drill 10.2mm 130 Carbide | AF8QEZ 29FN89 A3586TIP-10.20.401"Tin Tipped130°10.2 mmGrade K30FSolid CarbideMetricTin€502.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A6181TFT-10.2 5293780 Jobber Drill 10.2mm 150 Carbide
€308.11 /unit