Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A3586TIP-10.2 Jobber Drill 10.2mm 130 Carbide | AF8QEZ 29FN89

WALTER TOOLS A3586TIP-10.2 Jobber Drill 10.2mm 130 Carbide

Item: AF8QEZ Model: A3586TIP-10.2Cross Ref: 29FN89
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.401"
Dimension TypeMetric
FinishTin Tipped
Flute Length104 mm
GradeGrade K30F
List NumberA3586
MaterialSolid Carbide
Overall Length151 mm
Point Angle130°
Point TypeSelf Centering
Shank Dia.12 mm
Size10.2 mm
Tip MaterialTin
Coolant FedCoolant Through
Depth:dia. Ratio8xD
Drill Bit Point Angle130°
Drill Bit Point TypeSelf-Centering Point
Drill Bit Size10.2 mm
Drill Length ClassJobber Length
Flute TypeSpiral
Material - MachiningCarbide
Material Grade - MachiningGrade K30F
Maximum Drilling Depth86 mm
Measurement SystemMetric
Number Of Coolant Holes2
Number Of Flutes2
Shank Diameter12 mm
Shank Length45 mm
StandardsDIN 6537

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)15.1
Ship width (cm)2.54
HS code8209000030
Country of OriginDE

Product Details:

    • Coolant Through (Yes)

Product Variants

ProductModelDecimal EquivalentFinishPoint AngleSizeGradeMaterialDimension TypeTip MaterialPrice
WALTER A3486TIP-5.5 Jobber Drill 5.5mm 130 Carbide | AF8QCZ 29FN34 A3486TIP-5.50.216"Tin Tipped130°-Grade K30FSolid CarbideMetricTin€385.10
WALTER A3486TIP-9.5 Jobber Drill 9.5mm 130 Carbide | AF8QDJ 29FN48 A3486TIP-9.50.374"Tin Tipped130°-Grade K30FSolid CarbideMetricTin€360.80
WALTER A3486TIP-10.2 Jobber Drill 10.2mm 130 Carbide | AF8QDL 29FN50 A3486TIP-10.20.401"Tin Tipped130°10.2 mmGrade K30FSolid CarbideMetricTin€488.40
WALTER A3486TIP-10.5 Jobber Drill 10.5mm 130 Carbide | AF8QDM 29FN51 A3486TIP-10.50.413"Tin Tipped130°-Grade K30FSolid CarbideMetricTin€488.40
WALTER A3586TIP-5.5 Jobber Drill 5.5mm 130 Carbide | AF8QEG 29FN73 A3586TIP-5.50.216"Tin Tipped130°-Grade K30FSolid CarbideMetricTin€265.10
WALTER A3586TIP-9.5 Jobber Drill 9.5mm 130 Carbide | AF8QEX 29FN87 A3586TIP-9.50.374"Tin Tipped130°-Grade K30FSolid CarbideMetricTin€370.70
WALTER A3586TIP-10.5 Jobber Drill 10.5mm 130 Carbide | AF8QFA 29FN90 A3586TIP-10.50.413"Tin Tipped130°-Grade K30FSolid CarbideMetricTin€502.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A3586TIP-10.2 Jobber Drill 10.2mm 130 Carbide