Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A3389DPL-10 Coolant Fed Drill 10mm 140 Carbide | AF8ULL 29HC97

WALTER TOOLS A3389DPL-10 5337085 Coolant Fed Drill 10mm 140 Carbide

Item: AF8ULL Model: A3389DPL-10Cross Ref: 29HC97 / 5337085
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€309.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.393"
Dimension TypeMetric
FinishTiAlN
Flute Length61 mm
GradeGrade K30F
List NumberA3382
MaterialSolid Carbide
Overall Length103 mm
Point Angle140°
Point TypeSelf Centering
Shank Dia.10 mm
Size10 mm
Coolant FedCoolant Through
Depth:dia. Ratio5xD
Drill Bit Point Angle140°
Drill Bit Point TypeSelf-Centering Point
Drill Bit Size10 mm
Drill Diameter ToleranceM7
Drill Length ClassJobber Length
Drill Point Length1.82 mm
Finish - MachiningTiAlN
Flute TypeSpiral
Material - MachiningCarbide
Material Grade - MachiningGrade K30F
Maximum Drilling Depth49 mm
Measurement SystemMetric
Number Of Coolant Holes2
Number Of Flutes2
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application Iso CodeH, K, M, N, P, S
Secondary Material ApplicationComposite
Secondary Material Application Iso CodeO
SeriesX.treme Plus
Shank Diameter10 mm
Shank Length40 mm
Shank Type - MachiningStraight
Sheeter DrillNo
StandardsDIN 6537

Shipping Info:

Ship weight (kg) 0.0882
Ship height (cm)2.54
Ship length (cm)10.3
Ship width (cm)2.54
HS code8466100130
Country of OriginCN

Product Details:

    • Coolant Through (Yes)

Product Variants

ProductModelDecimal EquivalentSizeDimension TypeMaterialFinishPoint AngleGradePrice
WALTER A3389DPL-3 Coolant Fed Drill 3mm 140 Carbide | AF8UGV 29HC12 A3389DPL-30.118"3"MetricSolid CarbideTiAlN140°Grade K30F€226.43
WALTER A3389DPL-3.1 Coolant Fed Drill 3.1mm 140 Carbide | AF8UGW 29HC13 A3389DPL-3.10.122"3.1 mmMetricSolid CarbideTiAlN140°Grade K30F€214.63
WALTER A3389DPL-1/8IN Coolant Fed Drill 3.175mm 140 Carbide | AF8UGX 29HC14 A3389DPL-1/8IN1/8"3.175 mmFractional InchSolid CarbideTiAlN140°Grade K30F€229.72
WALTER A3389DPL-3.2 Coolant Fed Drill 3.2mm 140 Carbide | AF8UGY 29HC15 A3389DPL-3.20.126"3.2 mmMetricSolid CarbideTiAlN140°Grade K30F€226.43
WALTER A3389DPL-3.3 Coolant Fed Drill 3.3mm 140 Carbide | AF8UGZ 29HC16 A3389DPL-3.30.129"3.3 mmMetricSolid CarbideTiAlN140°Grade K30F€236.80
WALTER A3389DPL-3.4 Coolant Fed Drill 3.4mm 140 Carbide | AF8UHA 29HC17 A3389DPL-3.40.133"3.4 mmMetricSolid CarbideTiAlN140°Grade K30F€212.77
WALTER A3389DPL-3.5 Coolant Fed Drill 3.5mm 140 Carbide | AF8UHB 29HC18 A3389DPL-3.50.137"-MetricSolid CarbideTiAlN140°Grade K30F€227.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A3389DPL-10 5337085 Coolant Fed Drill 10mm 140 Carbide
€309.39 /unit