Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A264602-NPTF1/4 Pipe And Conduit Thread Tap, 1/4-18 Thread Size, 20 mm Thread Length, Vap, 4 Flutes | CU8ZKV

WALTER TOOLS A264602-NPTF1/4 5081185 Pipe And Conduit Thread Tap, 1/4-18 Thread Size, 20 mm Thread Length, Vap, 4 Flutes

Item: CU8ZKV Model: A264602-NPTF1/4Cross Ref: 427V10 / 5081185
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€229.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
75% Thread Drill Size0.438"
Coolant FedNon Coolant Through
Drill Bit Size0.591"
Extended NeckYes
FinishVaporized
Helix Angle15°
Number Of Flutes4
Overall Length100 mm
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Dia.14.27 mm
Shank Length41.11 mm
Square Size10.69 mm
System Of MeasurementImperial
Tap Length StandardDIN
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Tap TypePipe
Thread DirectionRight Hand
Thread Length20 mm
Thread Size1/4"-18
Thread StandardNPTF
Threads Per Inch18
Material Grade - MachiningGrade VAP
Measurement SystemFractional Inch
Primary Material Application Iso CodeK, N, P
StandardsANSI, DIN
Tap ChamferModified Bottom, Semi Bottoming
Tap FinishVAP
Tap StylePipe
Tap Thread Size1/4"-18

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)10
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThread SizeThread LengthOverall Length75% Thread Drill SizeNumber Of FlutesShank Dia.Tap MaterialShank LengthPrice
WALTER A25563-NPT1/16 Pipe And Conduit Thread Tap, 1/16-27 Thread Size, 14 mm Thread Length, Vap, 3 Flutes | CU8ZJK A25563-NPT1/161/16"-2714 mm80 mmC37.95 mmCobalt24.52 mm€157.49
WALTER A26563-NPTF1/16 Pipe And Conduit Thread Tap, 1/16-27 Thread Size, 14 mm Thread Length, Vap, 3 Flutes | CU8ZJL A26563-NPTF1/161/16"-2714 mm80 mmC37.95 mmCobalt24.52 mm€186.97
WALTER A264602-NPTF1/16 Pipe And Conduit Thread Tap, 1/16-27 Thread Size, 14 mm Thread Length, Vap, 3 Flutes | CU8ZJM A264602-NPTF1/161/16"-2714 mm80 mmC37.95 mmHigh Speed Steel24.52 mm€180.26
WALTER AC26361-NPTF1/2 Pipe And Conduit Thread Tap, 1/2-14 Thread Size, 1 1/64 Inch Thread Length, 5 Flutes | CU8ZJN AC26361-NPTF1/21/2"-141 1/64"4.906"0.703"50.672"High Speed Steel E1.797"€237.67
WALTER 24361-G1/2 Pipe And Conduit Thread Tap, 1/2-14 Thread Size, 15/16 Inch Thread Length, 4 Flutes | CU8ZJP 24361-G1/21/2"-1415/16"4.906"0.703"45/8"High Speed Steel E1.766"€169.36
WALTER 24460-G1/2 Pipe And Conduit Thread Tap, 1/2-14 Thread Size, 15/16 Inch Thread Length, 4 Flutes | CU8ZJQ 24460-G1/21/2"-1415/16"4.906"0.703"45/8"High Speed Steel E3.969"€197.60
WALTER 243612-RP1/2 Pipe And Conduit Thread Tap, 1/2-14 Thread Size, 15/16 Inch Thread Length, 4 Flutes | CU8ZJR 243612-RP1/21/2"-1415/16"4.906"0.703"45/8"High Speed Steel E1.766"€183.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A264602-NPTF1/4 5081185 Pipe And Conduit Thread Tap, 1/4-18 Thread Size, 20 mm Thread Length, Vap, 4 Flutes
€229.52 /unit