Flat Shipping

Flat Shipping at €24.99 + VAT

PLASTIC SUPPLY PVCF12 Flange Pvc 12 In | AF2LEB 6UXU0

PLASTIC SUPPLY PVCF12 Flange Pvc 12 In

Item: AF2LEB Model: PVCF12Cross Ref: 6UXU0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€112.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
Duct Size12"
MaterialPVC

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)9.53
Ship length (cm)40.64
Ship width (cm)40.64
HS code3917400090
Country of OriginUS

Product Variants

ProductModelDuct SizePrice
PLASTIC SUPPLY PVCF04 Flange Pvc 4 In | AF2LDX 6UXT6 PVCF044"€62.30
PLASTIC SUPPLY PVCF06 Flange Pvc 6 In | AF2LDY 6UXT7 PVCF066"€79.31
PLASTIC SUPPLY PVCF08 Flange Pvc 8 In | AF2LDZ 6UXT8 PVCF088"€82.72
PLASTIC SUPPLY PVCF10 Flange Pvc 10 In | AF2LEA 6UXT9 PVCF1010"€99.26
PLASTIC SUPPLY PVCF14 Flange Pvc 14 In | AF2LEC 6UXU1 PVCF1414"€141.39
PLASTIC SUPPLY PVCF16 Flange Pvc 16 In | AF2LED 6UXU2 PVCF1616"€189.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PLASTIC SUPPLY PVCF12 Flange Pvc 12 In
€112.62 /unit