Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A1622-NO27 Long Drill Bit, #27 Drill Bit Size, 4 33/64 Inch Flute Length, 3.66 mm Shank Dia | CU8UGY

WALTER TOOLS A1622-NO27 Long Drill Bit, #27 Drill Bit Size, 4 33/64 Inch Flute Length, 3.66 mm Shank Dia

Item: CU8UGY Model: A1622-NO27Cross Ref: 440L94
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLong Drill Bit
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.144
Depth X Dia. Ratio16xd
Drill Diameter ToleranceH8
Drill Length ClassExtra Long
Drill Point Length0.853 mm
FinishBright, Uncoated
Flute Length4.516"
Flute TypeParabolic
GradeGeneral Purpose
MaterialHigh Speed Steel
Max. Drilling Depth4.516"
Number Of Flutes2
Overall Length165 mm
Point Angle130°
Point TypeConventional Point
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material ApplicationComposite, Nickel, Stainless Steel, Titanium
Shank Dia.3.66 mm
Shank Length50 mm
Shank TypeStraight
Sheeter DrillNo
Size#27
System Of MeasurementWire
Depth:dia. Ratio16xD
Drill Bit Point Angle130°
Drill Bit Point TypeConventional Point
Drill Bit Size#27
Finish - MachiningBright (Uncoated)
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth4 33/64"
Measurement SystemWire
Primary Material Application Iso CodeK, N, P
Secondary Material Application Iso CodeM, O, S
Shank Type - MachiningStraight
StandardsDIN 1869 R1

Shipping Info:

Ship weight (kg) 0.0063
Ship height (cm)2.54
Ship length (cm)16.5
Ship width (cm)2.54
Country of OriginBR

Product Variants

ProductModelDecimal EquivalentFlute TypeFlute LengthShank Dia.Overall LengthFinishMax. Drilling DepthDepth X Dia. RatioPrice
WALTER A1522-NO1 Long Drill Bit, #1 Drill Bit Size, 3 37/64 Inch Flute Length, 5.79 mm Shank Dia | CU8UEZ A1522-NO10.228Parabolic3.578"5.79 mm139 mmBright, Uncoated3.578"12xd€31.50
WALTER A1622-NO1 Long Drill Bit, #1 Drill Bit Size, 5 1/2 Inch Flute Length, 5.79 mm Shank Dia | CU8UFA A1622-NO10.228Parabolic5 1/2"5.79 mm205 mmBright, Uncoated5 1/2"16xd€57.53
WALTER A1522-NO10 Long Drill Bit, #10 Drill Bit Size, 3 27/64 Inch Flute Length, 4.92 mm Shank Dia | CU8UFB A1522-NO100.1935Parabolic3.422"4.92 mm132 mmBright, Uncoated3.422"12xd€19.58
WALTER A1622-NO10 Long Drill Bit, #10 Drill Bit Size, 5 5/16 Inch Flute Length, 4.92 mm Shank Dia | CU8UFC A1622-NO100.1935Parabolic5.312"4.92 mm195 mmBright, Uncoated5.312"16xd€36.54
WALTER A1522-NO11 Long Drill Bit, #11 Drill Bit Size, 3 27/64 Inch Flute Length, 4.85 mm Shank Dia | CU8UFD A1522-NO110.191Parabolic3.422"4.85 mm132 mmBright, Uncoated3.422"12xd€23.63
WALTER A1622-NO11 Long Drill Bit, #11 Drill Bit Size, 5 5/16 Inch Flute Length, 4.85 mm Shank Dia | CU8UFE A1622-NO110.191Parabolic5.312"4.85 mm195 mmBright, Uncoated5.312"16xd€53.93
WALTER A1544-4.8 Long Drill Bit, #12 Drill Bit Size, 3 27/64 Inch Flute Length, 4.80 mm Shank Dia | CU8UFF A1544-4.80.189Spiral3.422"4.8 mm132 mmBright, Uncoated3.422"12xd€26.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A1622-NO27 Long Drill Bit, #27 Drill Bit Size, 4 33/64 Inch Flute Length, 3.66 mm Shank Dia
€39.52 /unit