Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON H19006-500R Hydraulic Hose, 3400 psi, 3/8 Inch Hose I.D., 25/32 Inch Hose O.D., 500 ft Hose Lg

Item: AF6XQC Model: H19006-500RCross Ref: 20LW36
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€4,394.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose
Abrasion ResistanceStandard
ApplicationHydraulics, Construction.
Burst Pressure13600 psi
ColorBlack
Conditional Temperature Range+32°F to +158°F, -40°F to +158°F, -40°F to +260°F
Construction1 Ply Braid
Cover MaterialPVC, Nitrile Blend
Dash Size6
Height0.69"
Hose FittingsZ Series
Impulse Cycle Life400000 Cycles
Inside Dia.3/8"
Lay Line StyleEmbossed
Length500 ft.
Max. Operating Temp.260°F
Min. Bend Radius5"
Min. Operating Temp.-40°F
Outside Dia.0.69"
Package FormReel
Reinforcement MaterialSteel Wire
Tube MaterialSynthetic Rubber
Wall Thickness0.1575"
WarrantyHydraulics Warranty
Width0.69"
Working Pressure3400 psi
Compatible ChemicalsAir, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Lubricated Air, min.eral Oil, Motor Oil, Salt Water
Hose ColorBlack
Hose ConfigurationBulk Hose
Hose Cover MaterialSynthetic Rubber
Hose Inside Dia.3/8"
Hose Length500 ft.
Hose Outside Dia.25/32"
Hose Reinforcement MaterialCarbon Steel
Hose Tube MaterialNitrile
Max. Working Pressure @ 70 F3400 psi
Safety Factor4:1
StandardsEN 853 1SN, ISO 1436-1 ISN, J1942/1, MSHA, SAE 100R1AT TYPE S
Temp. RangePetroleum-Based Hydraulic Fluids:-40°F to 260°F, Water-Based Hydraulic Fluids:-40°F to 158°F, Water: 32°F to 158°F

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)1.75
Ship length (cm)55.88
Ship width (cm)1.75
HS code4009410000
Country of OriginUS

Product Variants

ProductModelDash SizeMin. Bend RadiusBurst PressureInside Dia.Cover MaterialTube MaterialColorPrice
EATON H19004-250R Hydraulic Hose 1/4 Inch Inside Diameter x 250 Feet 3700 Psi | AF6XPZ 20LW33 H19004-250R44"14800 psi1/4"PVC, Nitrile BlendSynthetic RubberBlack€1,417.71
EATON H19006-250R Hydraulic Hose 3/8 Inch Inside Diameter x 250 Feet 3400 Psi | AF6XQB 20LW35 H19006-250R65"13600 psi3/8"PVC, Nitrile BlendSynthetic RubberBlack€1,737.15
EATON H19008-250R Hydraulic Hose 1/2 Inch Inside Diameter x 250 Feet 2900 Psi | AF6XQE 20LW38 H19008-250R87"11600 psi1/2"PVC, Nitrile BlendSynthetic RubberBlack€2,031.66
EATON H19008-500R Hydraulic Hose 1/2 Inch Inside Diameter x 500 Feet 2900 Psi | AF6XQF 20LW39 H19008-500R87"11600 psi1/2"PVC, Nitrile BlendSynthetic RubberBlack€3,965.41
EATON H19010-250R Hydraulic Hose 5/8 Inch Inside Diameter x 250 Feet 1885 Psi | AF6XQH 20LW41 H19010-250R108"7540 psi5/8"PVC, Nitrile BlendSynthetic RubberBlack€2,438.68
EATON H19012-250R Hydraulic Hose 3/4 Inch Inside Diameter x 250 Feet 2000 Psi | AF6XQK 20LW43 H19012-250R129 1/2"8000 psi3/4"PVC, Nitrile BlendSynthetic RubberBlack€3,135.39
EATON H19016-250R Hydraulic Hose 1 Inch Inside Diameter x 250 Feet 1500 Psi | AF6XQM 20LW45 H19016-250R1612"6000 psi1"PVC, Nitrile BlendSynthetic RubberBlack€4,240.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON H19006-500R Hydraulic Hose, 3400 psi, 3/8 Inch Hose I.D., 25/32 Inch Hose O.D., 500 ft Hose Lg
€4,394.83 /unit