Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A1222-1.6 Jobber Length Drill Bit, 1.60 mm Drill Bit Size, 20 mm Flute Length, 43 mm Overall Length | CU8PBK

WALTER TOOLS A1222-1.6 5059415 Jobber Length Drill Bit, 1.60 mm Size, 20 mm Flute Length, 43 mm Overall Length

Item: CU8PBK Model: A1222-1.6Cross Ref: 441T93 / 5059415
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.32 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Aircraft DrillYes
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.063
Depth X Dia. Ratio8xd
Drill Diameter ToleranceH8
Drill Length ClassJobber Length
Drill Point Length0.373 mm
FinishBright
Flute Length20 mm
Flute TypeParabolic
GradeGeneral Purpose
MaterialHigh Speed Steel
Max. Drilling Depth20 mm
Mfr. SeriesUFL Series
Number Of Flutes2
Overall Length43 mm
Point Angle130°
Point TypeConical Point
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Length23 mm
Shank TypeStraight
Sheeter DrillNo
Size1.6 mm
System Of MeasurementMetric
Depth:dia. Ratio8xD
Drill Bit Point Angle130°
Drill Bit Point TypeConical Point
Drill Bit Size1.6 mm
Finish - MachiningBright (Uncoated)
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth20 mm
Measurement SystemMetric
Primary Material Application Iso CodeK, N, P
SeriesUFL Series
Shank Type - MachiningStraight
StandardsDIN 338

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.54
Ship length (cm)4.3
Ship width (cm)2.54
Country of OriginBR

Product Variants

ProductModelDecimal EquivalentCutting DirectionFlute LengthMax. Drilling DepthOverall LengthFinishFlute TypeShank LengthPrice
WALTER A1231-0.5 Jobber Drill Bit, 0.50 mm Drill Bit Size, 6 mm Flute Length, 22 mm Overall Length | CU8NEU A1231-0.50.0098Left Hand6 mm6 mm22 mm-Spiral16 mm€6.25
WALTER A1211-1.21 Jobber Drill Bit, 1.21 mm Drill Bit Size, 16 mm Flute Length, 38 mm Overall Length | CU8NEV A1211-1.210.0476Right Hand16 mm16 mm38 mm-Spiral22 mm€5.54
WALTER A1211-1.27 Jobber Drill Bit, 1.27 mm Drill Bit Size, 16 mm Flute Length, 38 mm Overall Length | CU8NEW A1211-1.270.05Right Hand16 mm16 mm38 mm-Spiral22 mm€5.54
WALTER A1211-10.75 Jobber Drill Bit, 10.75 mm Drill Bit Size, 94 mm Flute Length, 142 mm Overall Length | CU8NEX A1211-10.750.4232Right Hand94 mm94 mm142 mm-Spiral48 mm€31.75
WALTER A1211-11.25 Jobber Drill Bit, 11.25 mm Drill Bit Size, 94 mm Flute Length, 142 mm Overall Length | CU8NEY A1211-11.250.4429Right Hand94 mm94 mm142 mm-Spiral48 mm€33.76
WALTER A1211-14.75 Jobber Drill Bit, 14.75 mm Drill Bit Size, 114 mm Flute Length, 169 mm Overall Length | CU8NEZ A1211-14.750.5807Right Hand114 mm114 mm169 mm-Spiral55 mm€80.81
WALTER A1211-3.35 Jobber Drill Bit, 3.35 mm Drill Bit Size, 36 mm Flute Length, 65 mm Overall Length | CU8NFD A1211-3.350.1319Right Hand36 mm36 mm65 mm-Spiral29 mm€4.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A1222-1.6 5059415 Jobber Length Drill Bit, 1.60 mm Size, 20 mm Flute Length, 43 mm Overall Length
€9.32 /unit