Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER A1167B-3.5 Jobber Drill Solid Carbide 2 inch L | AG6YHG 49L480

WALTER TOOLS A1167B-3.5 Jobber Drill Solid Carbide 2 inch L

Item: AG6YHG Model: A1167B-3.5Cross Ref: 49L480
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Drill Bit
Dimension TypeMetric
Flute Length1.06"
GradeGrade A
MaterialSolid Carbide
Overall Length2"
Point Angle150°
Shank Dia.3.5 mm
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.1378
Depth:dia. Ratio3xD
Drill Bit Point Angle150°
Drill Bit Point Type4 Facet Point
Drill Bit Size3.5 mm
Drill Diameter ToleranceH7
Drill Length ClassJobber Length
Drill Point Length0.469 mm
Finish - MachiningBright (Uncoated)
Flute TypeSpiral
Material - MachiningCarbide
Material Grade - MachiningGrade A
Maximum Drilling Depth27 mm
Measurement SystemMetric
Number Of Flutes3
Primary Material ApplicationAluminum, Brass, Bronze, Copper
Primary Material Application Iso CodeN
SeriesBohrs. Version B
Shank Diameter3.5 mm
Shank Length25 mm
Shank Type - MachiningStraight
Sheeter DrillNo
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)5.2
Ship width (cm)2.54
HS code8209000030
Country of OriginIN

Product Details:

    • Coolant Through (No)

Product Variants

ProductModelFlute LengthShank Dia.Overall LengthGradeDimension TypeSizeFinishDecimal EquivalentPrice
WALTER A1276TFL-3 Jobber Drill Carbide 140 Degrees TFL Grade | AF8TYP 29GP47 A1276TFL-31"3 mm2"TFLMetric-TFL-€110.14
WALTER A1276TFL-3.1 Jobber Drill Carbide 140 Degrees TFL Grade | AF8TYQ 29GP48 A1276TFL-3.11"3.1 mm3"TFLMetric-TFL-€112.37
WALTER A1276TFL-3.2 Jobber Drill Carbide 140 Degrees TFL Grade | AF8TYR 29GP49 A1276TFL-3.21"3.2 mm3"TFLMetric-TFL-€114.13
WALTER A1276TFL-3.3 Jobber Drill Carbide 140 Degrees TFL Grade | AF8TYT 29GP50 A1276TFL-3.31"3.3 mm3"TFLMetric-TFL-€118.16
WALTER A1276TFL-3.4 Jobber Drill Carbide 140 Degrees TFL Grade | AF8TYU 29GP51 A1276TFL-3.42"3.4 mm3"TFLMetric-TFL-€118.69
WALTER A1276TFL-3.5 Jobber Drill Carbide 140 Degrees TFL Grade | AF8TYV 29GP52 A1276TFL-3.52"3.5 mm3"TFLMetric-TFL-€118.69
WALTER A1276TFL-3.7 Jobber Drill Carbide 140 Degrees TFL Grade | AF8TYW 29GP53 A1276TFL-3.72"3.7 mm3"TFLMetric-TFL-€119.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS A1167B-3.5 Jobber Drill Solid Carbide 2 inch L