Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER 8031116-M8 Straight Flute Tap, M8X1.25 Thread Size, 22 mm Thread Length, 90 mm Length | CU9BTE

WALTER TOOLS 8031116-M8 5079717 Straight Flute Tap, M8X1.25 Thread Size, 22 mm Thread Length, 90 mm Length

Item: CU9BTE Model: 8031116-M8Cross Ref: 427J08 / 5079717
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€670.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
Coolant FedNon Coolant Through
Extended NeckYes
Number Of Flutes3
Overall Length90 mm
Primary Material ApplicationAluminum, Brass, Bronze, Composite, Copper
Secondary Material ApplicationCast Iron, Hardened Steel, Nickel, Titanium
Shank Dia.8 mm
Spiral DirectionNeutral
System Of MeasurementMetric
Tap FinishTiCN
Tap Length StandardDIN 371
Tap MaterialHigh Speed Steel
Tap Shank StandardDIN 371
Tap StyleStraight Flute
Thread DirectionRight Hand
Thread Length22 mm
Thread Limit / Class Of FitD4, D5
Thread SizeM8 x 1.25
Thread StandardMetric Coarse
55% Thread Drill Size7.1 mm
65% Thread Drill SizeI
75% Thread Drill SizeH
Measurement SystemMetric
Primary Material Application Iso CodeN, O
Secondary Material Application Iso CodeH, K, S
Shank Length55 mm
Shank Type - MachiningStraight
Square Size6.2 mm
StandardsDIN 371
Tap ChamferModified Bottoming, Semi Bottoming
Thread LimitD4, D5
Thread Pitch1.25 mm

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)9
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelOverall LengthShank Dia.Thread StandardNumber Of FlutesThread LengthTap FinishCoolant FedTap Shank StandardPrice
WALTER 8231106-UNC10 Straight Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length | CU9AYM 8231106-UNC1070 mm6 mmCoarse316 mmTiCNNon Coolant ThroughDIN 2184-1€327.33
WALTER 8331106-UNF10 Straight Flute Tap, #10-32 Thread Size, 16 mm Thread Length, 70 mm Length | CU9AYP 8331106-UNF1070 mm6 mmFine316 mmTiCNNon Coolant ThroughDIN 2184-1€343.09
WALTER 8231106-UNC1/4 Straight Flute Tap, 1/4-20 Thread Size, 20 mm Thread Length, 80 mm Length | CU9AZH 8231106-UNC1/480 mm7 mmCoarse320 mmTiCNNon Coolant ThroughDIN 2184-1€476.17
WALTER 8331106-UNF1/4 Straight Flute Tap, 1/4-28 Thread Size, 3/4 Inch Thread Length, 3 1/8 Inch Length | CU9AZM 8331106-UNF1/43 1/8"0.266"Fine33/4"TiCNNon Coolant ThroughDIN 2184-1€445.96
WALTER 8231106-UNC3/8 Straight Flute Tap, 3/8-16 Thread Size, 30 mm Thread Length, 100 mm Length | CU9BAB 8231106-UNC3/8100 mm10 mmCoarse330 mmTiCNNon Coolant ThroughDIN 2184-1€751.04
WALTER 8331106-UNF3/8 Straight Flute Tap, 3/8-24 Thread Size, 1 1/8 Inch Thread Length, 3 17/32 Inch Length | CU9BAC 8331106-UNF3/83.531"0.391"Fine31 1/8"TiCNNon Coolant ThroughDIN 2184-1€751.04
WALTER 8231106-UNC5/16 Straight Flute Tap, 5/16-18 Thread Size, 25 mm Thread Length, 90 mm Length | CU9BAJ 8231106-UNC5/1690 mm8 mmCoarse325 mmTiCNNon Coolant ThroughDIN 2184-1€573.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS 8031116-M8 5079717 Straight Flute Tap, M8X1.25 Thread Size, 22 mm Thread Length, 90 mm Length
€670.80 /unit