Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER 8331106-UNF3/8 Straight Flute Tap, 3/8-24 Thread Size, 1 1/8 Inch Thread Length, 3 17/32 Inch Length | CU9BAC

WALTER TOOLS 8331106-UNF3/8 5079830 Straight Flute Tap, 3/8-24 Thread Size, 1 1/8 Inch Thread Length, 3 17/32 Inch Length

Item: CU9BAC Model: 8331106-UNF3/8Cross Ref: 427J98 / 5079830
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€927.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
Coolant FedNon Coolant Through
Extended NeckYes
Number Of Flutes3
Overall Length3.531"
Primary Material ApplicationAluminum, Brass, Bronze, Composite, Copper
Secondary Material ApplicationCast Iron, Hardened Steel, Nickel, Titanium
Shank Dia.0.391"
Spiral DirectionNeutral
System Of MeasurementImperial
Tap FinishTiCN
Tap Length StandardDIN 2184-1
Tap MaterialHigh Speed Steel
Tap Shank StandardDIN 2184-1
Tap StyleStraight Flute
Thread DirectionRight Hand
Thread Length1 1/8"
Thread Limit / Class Of FitH3, 2B, H4, 2B
Thread Size3/8"-24
Thread StandardFine
Threads Per Inch24
55% Thread Drill Size11/32"
65% Thread Drill SizeR
75% Thread Drill Size8.5 mm
Class Of FitClass 2B
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsDIN 2184-1

Shipping Info:

Ship weight (kg) 0.0387
Ship height (cm)2.54
Ship length (cm)8.97
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelOverall LengthShank Dia.Thread StandardNumber Of FlutesThread LengthTap FinishCoolant FedTap Shank StandardPrice
WALTER 8231106-UNC10 Straight Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length | CU9AYM 8231106-UNC1070 mm6 mmCoarse316 mmTiCNNon Coolant ThroughDIN 2184-1€327.33
WALTER 8331106-UNF10 Straight Flute Tap, #10-32 Thread Size, 16 mm Thread Length, 70 mm Length | CU9AYP 8331106-UNF1070 mm6 mmFine316 mmTiCNNon Coolant ThroughDIN 2184-1€343.09
WALTER 8231106-UNC1/4 Straight Flute Tap, 1/4-20 Thread Size, 20 mm Thread Length, 80 mm Length | CU9AZH 8231106-UNC1/480 mm7 mmCoarse320 mmTiCNNon Coolant ThroughDIN 2184-1€476.17
WALTER 8331106-UNF1/4 Straight Flute Tap, 1/4-28 Thread Size, 3/4 Inch Thread Length, 3 1/8 Inch Length | CU9AZM 8331106-UNF1/43 1/8"0.266"Fine33/4"TiCNNon Coolant ThroughDIN 2184-1€445.96
WALTER 8231106-UNC3/8 Straight Flute Tap, 3/8-16 Thread Size, 30 mm Thread Length, 100 mm Length | CU9BAB 8231106-UNC3/8100 mm10 mmCoarse330 mmTiCNNon Coolant ThroughDIN 2184-1€751.04
WALTER 8231106-UNC5/16 Straight Flute Tap, 5/16-18 Thread Size, 25 mm Thread Length, 90 mm Length | CU9BAJ 8231106-UNC5/1690 mm8 mmCoarse325 mmTiCNNon Coolant ThroughDIN 2184-1€573.46
WALTER 8136417-M10X1 Straight Flute Tap, M10X1 Thread Size, 14 mm Thread Length, 90 mm Length | CU9BBM 8136417-M10X190 mm7 mmMetric Fine414 mmTaftNon Coolant ThroughDIN 374€788.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS 8331106-UNF3/8 5079830 Straight Flute Tap, 3/8-24 Thread Size, 1 1/8 Inch Thread Length, 3 17/32 Inch Length
€927.69 /unit