Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER 7625363 Thread Forming Tap, 1/2-13 Thread Size, 18.00 mm Thread Length, 110 mm Length | CU9HYE

WALTER TOOLS 7625363 Thread Forming Tap, 1/2-13 Thread Size, 18.00 mm Thread Length, 110 mm Length

Item: CU9HYE Model: 7625363Cross Ref: 60HG76
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€310.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Forming Tap
55% Thread Drill Size0.469"
65% Thread Drill Size11.8 mm
75% Thread Drill Size11.7 mm
Coolant FedCoolant Through
Extended NeckYes
FeaturesUniversal High Performance Thread Former, With Lubrication Grooves
FinishTitanium Nitride Coated
Fits ClassClass 2BX
GradeGrade WW60AD
Number Of Flutes6
Overall Length110 mm
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Steel
Secondary Material ApplicationCast Iron, Nickel, Stainless Steel, Titanium
Shank Dia.9.32 mm
Shank Length28.1 mm
Spiral DirectionNeutral
Square Size6.99 mm
Tap Length StandardANSI, DIN
Tap MaterialPowdered Metal
Tap Shank StandardANSI, DIN
Tap TypeThread Forming
Thread DirectionRight Hand
Thread Length18 mm
Thread Limit2BX
Thread Size1/2"-13
Thread StandardCoarse
Threads Per Inch13

Shipping Info:

Ship weight (kg) 0.0576
Ship height (cm)2.54
Ship length (cm)11
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelOverall Length75% Thread Drill SizeNumber Of FlutesThread LengthThread LimitThread SizeShank Dia.Thread StandardPrice
WALTER 7427647 Thread Forming Tap, #0-80 Thread Size, 5.50 mm Thread Length, 40.00 mm Length | CU9HXQ 742764740 mm1.36 mm35.5 mm2BX-3.58 mmFine€112.82
WALTER 7427638 Thread Forming Tap, #10-24 Thread Size, 18.00 mm Thread Length, 70 mm Length | CU9HXR 742763870 mm4.27 mm518 mm2BX-4.92 mmCoarse€73.43
WALTER 7732845 Thread Forming Tap, #10-24 Thread Size, 70 mm Length, Right Hand, 5 Flutes | CU9HXT 773284570 mm4.27 mm5-2BX-4.93 mmCoarse€130.83
WALTER 7427651 Thread Forming Tap, #10-32 Thread Size, 18.00 mm Thread Length, 70 mm Length | CU9HXU 742765170 mm4.4 mm518 mm2BX-4.92 mmFine€81.15
WALTER 7732847 Thread Forming Tap, #10-32 Thread Size, 70 mm Length, Right Hand, 5 Flutes | CU9HXV 773284770 mm4.4 mm5-2BX-4.93 mmFine€139.42
WALTER 7427648 Thread Forming Tap, #1-72 Thread Size, 7.00 mm Thread Length, 45 mm Length | CU9HXW 742764845 mm1.67 mm37 mm2BX-3.58 mmFine€104.21
WALTER 7427633 Thread Forming Tap, #2-56 Thread Size, 7.00 mm Thread Length, 45 mm Length | CU9HXX 742763345 mm1.95 mm37 mm2BX-3.58 mmCoarse€85.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS 7625363 Thread Forming Tap, 1/2-13 Thread Size, 18.00 mm Thread Length, 110 mm Length
€310.18 /unit