Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER 7569500 Spiral Flute Tap, 0.3150 Inch Thread Size, 0.4720 Inch Thread Length, 3.543 Inch Length | CU9DDP

WALTER TOOLS 7569500 Spiral Flute Tap, 0.3150 Inch Thread Size, 0.4720 Inch Thread Length, 3.543 Inch Length

Item: CU9DDP Model: 7569500Cross Ref: 60HF08
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size#3
65% Thread Drill Size#5
75% Thread Drill Size#7
Coolant FedNon Coolant Through
Drill Bit Size#7
Extended NeckYes
FeaturesFor Long-Chipping Aluminum Alloys (Si Content Less Than 7%)
FinishBright
Fits ClassClass 3B
Helix Angle35°
Number Of Flutes2
Primary Material ApplicationAluminium, Brass, Bronze, Copper
Secondary Material ApplicationGraphite, Plastic, Super Alloy, Synthetic Materials, Titanium
Shank Dia.0.318"
Shank Length2.165"
Shank TypeStraight
Square Size0.238"
Tap ChamferModified Bottoming
Tap Length StandardANSI, DIN
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI, DIN
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length0.472"
Thread Limit3B
Thread Size0.315"
Thread Size1/4"-20
Thread StandardCoarse
Threads Per Inch20
Class Of FitClass 3B
Measurement SystemWire
Overall Length3.543"
Primary Material Application Iso CodeN
Secondary Material Application Iso CodeO, S
Shank Type - MachiningStraight
StandardsANSI, DIN
Tap FinishBright (Uncoated)
Tap StyleSpiral Flute
Tap Thread Size1/4"-20
Thread Limit / Class Of Fit3B, 3B

Shipping Info:

Ship weight (kg) 0.0328
Ship height (cm)2.54
Ship length (cm)9
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThread SizeThread LimitThread DirectionNumber Of FlutesThread Length75% Thread Drill SizeOverall LengthThread StandardPrice
WALTER 23400-UNF0 Spiral Flute Tap, #0-80 Thread Size, 6 mm Thread Length, 40 mm Length | CU9CWP 23400-UNF0#0-80H1Right Hand36 mm1.2 mm40 mmFine€104.75
WALTER 23410-UNF0 Spiral Flute Tap, #0-80 Thread Size, 6 mm Thread Length, 40 mm Length, Pipe | CU9CWQ 23410-UNF0#0-80H1, 2B, H2, 2BRight Hand36 mm1.2 mm40 mmFine€96.81
WALTER AS2251005-UNC10 Spiral Flute Tap, #10-24 Thread Size, 11 mm Thread Length, 70 mm Length | CU9CWR AS2251005-UNC10#10-24H3, 2B, H4, 2BRight Hand311 mm#2570 mmCoarse€66.80
WALTER EP2251302-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length | CU9CWX EP2251302-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€79.18
WALTER 22410-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Pipe | CU9CWZ 22410-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€57.31
WALTER AEP2251302-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Thl | CU9CXB AEP2251302-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€78.86
WALTER TC115-UNC10-C0-WY80AA Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Tin | CU9CXD TC115-UNC10-C0-WY80AA#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€29.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS 7569500 Spiral Flute Tap, 0.3150 Inch Thread Size, 0.4720 Inch Thread Length, 3.543 Inch Length