Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER 7557072 Spiral Flute Tap, 1.85 mm Thread Size, 4 mm Thread Length, 45 mm Length, Right Hand | CU9DEB

WALTER TOOLS 7557072 Spiral Flute Tap, 1.85 mm Thread Size, 4 mm Thread Length, 45 mm Length, Right Hand

Item: CU9DEB Model: 7557072Cross Ref: 60HD78
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€98.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size1.6 mm
65% Thread Drill Size1.55 mm
75% Thread Drill Size1.51 mm
Coolant FedNon Coolant Through
Drill Bit Size1.85 mm
Extended NeckYes
FeaturesUniversal Cut Tap
FinishTitanium Aluminum Nitride Coated
Fits ClassClass 2B, Class 3B
GradeGrade WY80RG
Helix Angle40°
Number Of Flutes3
Overall Length45 mm
Primary Material ApplicationAluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Dia.3.58 mm
Shank Length36 mm
Shank TypeStraight
Square Size2.79 mm
System Of MeasurementMetric
Tap ChamferModified Bottoming
Tap Length StandardANSI, DIN
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI, DIN
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length4 mm
Thread Limit2B, 3B
Thread Size1.85 mm
Thread StandardFine
Threads Per Inch72
Class Of Fit2B 3B
Material Grade - MachiningGrade WY80RG
Measurement SystemMetric
Primary Material Application Iso CodeK, M, N, P
Shank Type - MachiningStraight
StandardsANSI, DIN
Tap FinishTiAlN
Tap StyleSpiral Flute
Tap Thread Size1.85 mm
Thread Limit / Class Of Fit2B, 2B, 2B, 3B, 3B, 2B, 3B, 3B

Shipping Info:

Ship weight (kg) 0.0049
Ship height (cm)2.54
Ship length (cm)4.5
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThread SizeThread LimitThread DirectionNumber Of FlutesThread Length75% Thread Drill SizeOverall LengthThread StandardPrice
WALTER 23400-UNF0 Spiral Flute Tap, #0-80 Thread Size, 6 mm Thread Length, 40 mm Length | CU9CWP 23400-UNF0#0-80H1Right Hand36 mm1.2 mm40 mmFine€104.75
WALTER 23410-UNF0 Spiral Flute Tap, #0-80 Thread Size, 6 mm Thread Length, 40 mm Length, Pipe | CU9CWQ 23410-UNF0#0-80H1, 2B, H2, 2BRight Hand36 mm1.2 mm40 mmFine€96.81
WALTER AS2251005-UNC10 Spiral Flute Tap, #10-24 Thread Size, 11 mm Thread Length, 70 mm Length | CU9CWR AS2251005-UNC10#10-24H3, 2B, H4, 2BRight Hand311 mm#2570 mmCoarse€66.80
WALTER EP2251302-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length | CU9CWX EP2251302-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€79.18
WALTER 22410-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Pipe | CU9CWZ 22410-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€57.31
WALTER AEP2251302-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Thl | CU9CXB AEP2251302-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€78.86
WALTER TC115-UNC10-C0-WY80AA Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Tin | CU9CXD TC115-UNC10-C0-WY80AA#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€29.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS 7557072 Spiral Flute Tap, 1.85 mm Thread Size, 4 mm Thread Length, 45 mm Length, Right Hand
€98.99 /unit