Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER 2051062-M4 Spiral Flute Tap, M4X0.7 Thread Size, 7 mm Thread Length, 63 mm Length, Thl | CU9FKJ

WALTER TOOLS 2051062-M4 5076674 Spiral Flute Tap, M4X0.7 Thread Size, 7 mm Thread Length, 63 mm Length, Thl

Item: CU9FKJ Model: 2051062-M4Cross Ref: 426Y48 / 5076674
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size3.5 mm
65% Thread Drill Size3.4 mm
75% Thread Drill Size3.3 mm
Coolant FedNon Coolant Through
Drill Bit Size3.3 mm
Extended NeckYes
FinishTitanium Halogen Nitride Coated
Helix Angle40°
Number Of Flutes3
Overall Length63 mm
Secondary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Dia.4.5 mm
Shank Length42 mm
Shank TypeStraight
Spiral DirectionRight Hand
Square Size3.4 mm
System Of MeasurementMetric
Tap ChamferBottoming
Tap MaterialHigh Speed Steel
Tap Shank StandardDIN 371
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length7 mm
Thread Limit6HX
Thread Pitch0.7 mm
Thread SizeM4 x 0.7
Thread StandardMetric Coarse
Measurement SystemMetric
Shank Type - MachiningStraight
StandardsDIN 371
Tap StyleSpiral Flute
Thread Limit / Class Of Fit6HX

Shipping Info:

Ship weight (kg) 0.0036
Ship height (cm)2.54
Ship length (cm)6.3
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelThread SizeThread LengthOverall Length75% Thread Drill SizeNumber Of FlutesShank Dia.Thread StandardExtended NeckPrice
WALTER 2156062-M10X1 Spiral Flute Tap, M10X1 Thread Size, 12 mm Thread Length, 90 mm Length | CU9EBV 2156062-M10X1M10 x 112 mm90 mm9 mm47 mmMetric FineYes€132.10
WALTER 2051062-M10 Spiral Flute Tap, M10X1.5 Thread Size, 15 mm Thread Length, 100 mm Length | CU9EDR 2051062-M10M10 x 1.515 mm100 mm8.5 mm410 mmMetric CoarseYes€127.83
WALTER 205106-M10 Spiral Flute Tap, M10X1.5 Thread Size, 15 mm Thread Length, 100 mm Length, Thl | CU9EEQ 205106-M10M10 x 1.515 mm100 mm8.5 mm410 mmMetric CoarseYes€85.00
WALTER 204107-M10 Spiral Flute Tap, M10X1.5 Thread Size, 20 mm Thread Length, 100 mm Length | CU9EFX 204107-M10M10 x 1.520 mm100 mm8.5 mm310 mmMetric CoarseYes€85.53
WALTER 2156062-M12X1.5 Spiral Flute Tap, M12X1.5 Thread Size, 13 mm Thread Length, 100 mm Length | CU9EJA 2156062-M12X1.5M12 x 1.513 mm100 mm10.5 mm49 mmMetric FineYes€150.81
WALTER 2056062-M12 Spiral Flute Tap, M12X1.75 Thread Size, 16 mm Thread Length, 110 mm Length | CU9EKB 2056062-M12M12 x 1.7516 mm110 mm10.3 mm49 mmMetric CoarseYes€148.09
WALTER 204607-M12 Spiral Flute Tap, M12X1.75 Thread Size, 23 mm Thread Length, 110 mm Length | CU9EMA 204607-M12M12 x 1.7523 mm110 mm10.3 mm49 mmMetric CoarseYes€111.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS 2051062-M4 5076674 Spiral Flute Tap, M4X0.7 Thread Size, 7 mm Thread Length, 63 mm Length, Thl
€75.93 /unit