Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER 205106-M10 Spiral Flute Tap, M10X1.5 Thread Size, 15 mm Thread Length, 100 mm Length, Thl | CU9EEQ

WALTER TOOLS 205106-M10 5076673 Spiral Flute Tap, M10X1.5 Thread Size, 15 mm Thread Length, 100 mm Length, Thl

Item: CU9EEQ Model: 205106-M10Cross Ref: 426Y52 / 5076673
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size8.9 mm
65% Thread Drill Size0.344"
75% Thread Drill Size8.5 mm
Coolant FedNon Coolant Through
Drill Bit Size8.5 mm
Extended NeckYes
FeaturesFor Long Chipping Materials
FinishTitanium Halogen Nitride Coated
Helix Angle40°
Number Of Flutes4
Overall Length100 mm
Secondary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Dia.10 mm
Shank Length61 mm
Shank TypeStraight
Spiral DirectionRight Hand
Square Size8 mm
System Of MeasurementMetric
Tap ChamferBottoming
Tap MaterialHigh Speed Steel
Tap Shank StandardDIN 371
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length15 mm
Thread Limit6HX
Thread Pitch1.5 mm
Thread SizeM10 x 1.5
Thread StandardMetric Coarse

Shipping Info:

Ship weight (kg) 0.0238
Ship height (cm)2.54
Ship length (cm)10
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelThread SizeThread LengthOverall Length75% Thread Drill SizeNumber Of FlutesShank Dia.Thread StandardExtended NeckPrice
WALTER 2156062-M10X1 Spiral Flute Tap, M10X1 Thread Size, 12 mm Thread Length, 90 mm Length | CU9EBV 2156062-M10X1M10 x 112 mm90 mm9 mm47 mmMetric FineYes€132.10
WALTER 2051062-M10 Spiral Flute Tap, M10X1.5 Thread Size, 15 mm Thread Length, 100 mm Length | CU9EDR 2051062-M10M10 x 1.515 mm100 mm8.5 mm410 mmMetric CoarseYes€127.83
WALTER 204107-M10 Spiral Flute Tap, M10X1.5 Thread Size, 20 mm Thread Length, 100 mm Length | CU9EFX 204107-M10M10 x 1.520 mm100 mm8.5 mm310 mmMetric CoarseYes€85.53
WALTER 2156062-M12X1.5 Spiral Flute Tap, M12X1.5 Thread Size, 13 mm Thread Length, 100 mm Length | CU9EJA 2156062-M12X1.5M12 x 1.513 mm100 mm10.5 mm49 mmMetric FineYes€150.81
WALTER 2056062-M12 Spiral Flute Tap, M12X1.75 Thread Size, 16 mm Thread Length, 110 mm Length | CU9EKB 2056062-M12M12 x 1.7516 mm110 mm10.3 mm49 mmMetric CoarseYes€148.09
WALTER 204607-M12 Spiral Flute Tap, M12X1.75 Thread Size, 23 mm Thread Length, 110 mm Length | CU9EMA 204607-M12M12 x 1.7523 mm110 mm10.3 mm49 mmMetric CoarseYes€111.31
WALTER 2156062-M14X1.5 Spiral Flute Tap, M14X1.5 Thread Size, 15 mm Thread Length, 100 mm Length | CU9ENA 2156062-M14X1.5M14.5 x 1.515 mm100 mm12.5 mm511 mmMetric FineYes€187.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS 205106-M10 5076673 Spiral Flute Tap, M10X1.5 Thread Size, 15 mm Thread Length, 100 mm Length, Thl
€88.33 /unit