Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER 20460-M14 Spiral Flute Tap, M14X2 Thread Size, 20 mm Thread Length, 110 mm Length, D5/D6 | CU9EPF

WALTER TOOLS 20460-M14 5076591 Spiral Flute Tap, M14X2 Thread Size, 20 mm Thread Length, 110 mm Length, D5/D6

Item: CU9EPF Model: 20460-M14Cross Ref: 426Y10 / 5076591
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€193.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
55% Thread Drill Size12.5 mm
65% Thread Drill Size0.484"
75% Thread Drill Size12 mm
Coolant FedNon Coolant Through
Drill Bit Size12 mm
Extended NeckYes
FeaturesFor Long Chipping Materials
FinishBright
Helix Angle15°
Number Of Flutes3
Overall Length110 mm
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Dia.11 mm
Shank Length29 mm
Shank TypeStraight
Spiral DirectionRight Hand
Square Size9 mm
System Of MeasurementMetric
Tap MaterialHigh Speed Steel
Tap Shank StandardDIN 376
Tap TypeSpiral Flute
Thread DirectionRight Hand
Thread Length20 mm
Thread LimitD5, D6
Thread Pitch2 mm
Thread SizeM14 x 2
Thread StandardMetric Coarse
Measurement SystemMetric
Primary Material Application Iso CodeK, N, P
Shank Type - MachiningStraight
StandardsDIN 376
Tap ChamferModified Bottoming, Semi Bottoming
Tap FinishBright (Uncoated)
Tap StyleSpiral Flute
Tap Thread SizeM14 x 2
Thread Limit / Class Of FitD5, D6

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)11
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelThread SizeThread LimitThread DirectionNumber Of FlutesThread Length75% Thread Drill SizeOverall LengthThread StandardPrice
WALTER 23400-UNF0 Spiral Flute Tap, #0-80 Thread Size, 6 mm Thread Length, 40 mm Length | CU9CWP 23400-UNF0#0-80H1Right Hand36 mm1.2 mm40 mmFine€104.75
WALTER 23410-UNF0 Spiral Flute Tap, #0-80 Thread Size, 6 mm Thread Length, 40 mm Length, Pipe | CU9CWQ 23410-UNF0#0-80H1, 2B, H2, 2BRight Hand36 mm1.2 mm40 mmFine€96.81
WALTER AS2251005-UNC10 Spiral Flute Tap, #10-24 Thread Size, 11 mm Thread Length, 70 mm Length | CU9CWR AS2251005-UNC10#10-24H3, 2B, H4, 2BRight Hand311 mm#2570 mmCoarse€66.80
WALTER EP2251302-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length | CU9CWX EP2251302-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€79.18
WALTER 22410-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Pipe | CU9CWZ 22410-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€57.31
WALTER AEP2251302-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Thl | CU9CXB AEP2251302-UNC10#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€78.86
WALTER TC115-UNC10-C0-WY80AA Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length, Tin | CU9CXD TC115-UNC10-C0-WY80AA#10-24H3, 2B, H4, 2BRight Hand38 mm#2570 mmCoarse€29.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS 20460-M14 5076591 Spiral Flute Tap, M14X2 Thread Size, 20 mm Thread Length, 110 mm Length, D5/D6
€193.19 /unit