Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WAHL DSTPA1223209 Thermocouple Probe Type K Length 9 Inch | AF6JNJ 19RU68

WAHL DSTPA1223209 Thermocouple Probe Type K Length 9 Inch

Item: AF6JNJ Model: DSTPA1223209Cross Ref: 19RU68
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€195.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermocouple Probe
Accuracy+/-2°F/530°F: +/- 1.1°C/277°C: 0.375 Per R 530°F (277°C)
Probe ConnectorBare Wire
Probe Dia.1/4"
Probe Length9"
Probe MaterialStainless Steel
Probe Material GradeGrade 316
Process Connection Size1/2"
Process Connection TypeNPT
Sensor TypeK Thermocouple
Temp. Range-109° to +900°
Wire Length10"
Cable Length3"
Connector TypeBare Wire
Fitting TypeCompression
For AirNo
For ApplicationLiquid
For GasesYes
For Liquids And GelsYes
For SolidsNo
Junction TypeGrounded
Manufacturer Warranty Length2 yrs.
Probe BendStraight
Probe Sheath MaterialGrade 316 Stainless Steel
Response Time30 ms to 60 sec.
Thermocouple TypeType K
Tip StyleRounded

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)22.86
Ship width (cm)2.54
HS code9025900000
Country of OriginUS

Product Details:

    • Sub-Brand: DIGI-STEM

Product Variants

ProductModelProbe LengthProbe ConnectorWire LengthLine LengthLine MaterialSensor TypeTemp. RangeProbe Dia.Price
WAHL DSTPA1213212 Thermocouple Probe Type K Length 12 Inch | AA8RXV 19RU69 DSTPA121321212"Bare Wire10"--K Thermocouple-109° to +900°1/4"€151.54
WAHL DSTPA420632112 Thermocouple Probe Type K Length 12 Inch | AF6JNF 19RU65 DSTPA42063211212"Quick Disconnect144"12 ft.PVCK Thermocouple-109° to +900°1/4"€272.12
WAHL DSTPA1223204 Thermocouple Probe Type K Length 4 Inch | AF6JNG 19RU66 DSTPA12232044"Bare Wire10"--K Thermocouple-109° to +900°1/4"€165.02
WAHL DSTPA1223206 Thermocouple Probe Type K Length 6 Inch | AF6JNH 19RU67 DSTPA12232066"Bare Wire10"--K Thermocouple-109° to +900°1/4"€165.02
WAHL DSTPA1213224 Thermocouple Probe Type K Length 24 Inch | AF6JNK 19RU70 DSTPA121322424"Bare Wire10"--K Thermocouple-109° to +900°1/4"€178.46
WAHL DSTPA420632109 Thermocouple Probe Type K Length 9 Inch | AF6JNL 19RU71 DSTPA4206321099"Quick Disconnect10"6 ft.ArmoredK Thermocouple-109° to +900°1/4"€272.12
WAHL DSTPA421232109 Thermocouple Probe Type K Length 9 Inch | AF6JNM 19RU72 DSTPA4212321099"Quick Disconnect10"6 ft.ArmoredK Thermocouple-109° to +900°1/4"€301.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WAHL DSTPA1223209 Thermocouple Probe Type K Length 9 Inch
€195.78 /unit