Flat Shipping

Flat Shipping at €24.99 + VAT

VULCAN VFT38-3B Finned Tubular Air Duct Heater 240v | AC9PDQ 3HV04

VULCAN VFT38-3B Finned Tubular Air Duct Heater 240v

Item: AC9PDQ Model: VFT38-3BCross Ref: 3HV04
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€857.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFinned Tubular Air Duct Heater
Element Width6"
FinishGalvanized
IncludesOver Temperature Thermostats
MaterialSteel
Material Thickness16 ga.
Min. Air Flow600 CFM
Min. Duct Depth8"
Mounting TypeFlange , Flange Mount
Number Of Elements3
Phase1
Sheath MaterialSteel
Voltage240V AC
Wattage3000 W

Shipping Info:

Ship weight (kg) 4.7925
Ship height (cm)37.34
Ship length (cm)39.12
Ship width (cm)36.32
HS code8516808000
Country of OriginUS

Product Details:

    • Min. Air Flow (600 cfm)
    • Min. Duct Depth (8")

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN VFT38-3B Finned Tubular Air Duct Heater 240v
€857.18 /unit