DURHAM MANUFACTURING RIC24362NHNRM4SW8PN95 Rolling Instrument Cart, No Handle, 2 Shelf, Size 24 x 36 Inch, Gray | CF6LJA

DURHAM MANUFACTURING RIC24362NHNRM4SW8PN95 Rolling Instrument Cart, No Handle, 2 Shelf, Size 24 x 36 Inch, Gray

Item: CF6LJA Model: RIC24362NHNRM4SW8PN95
In Stock

Get it by Monday, Jun 16

€467.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInstrument Cart
AssembledYes
ColorGray
FinishTextured Powder Coat
Height34"
Length36 1/4"
Load Capacity1200 lbs.
MaterialSteel
Number Of Gauges14
Width24 1/4"

Shipping Info:

Ship weight (kg) 52.533
Ship height (cm)86.36
Ship length (cm)92.08
Ship width (cm)61.6
HS code9403.2
Country of OriginMX

Product Variants

ProductModelHeightLoad CapacityMaterialColorFinishAssembledNumber Of GaugesPrice
DURHAM MANUFACTURING RIC-1830-2-8SPN-95 Rolling Instrument Cart, 2 Shelf, Size 18 x 30 Inch, Gray | CF6LHJ RIC-1830-2-8SPN-9534"1200 lbs.SteelGrayTextured Powder CoatYes14€480.15
DURHAM MANUFACTURING RIC-2436-2-95 Rolling Instrument Cart, 2 Shelf, Size 24 x 36 Inch | CF6LHK RIC-2436-2-9534 1/8"1200 lbs.SteelGrayTextured Powder CoatYes14€632.44
DURHAM MANUFACTURING RIC-243645-3-95 Rolling Instrument Cart With 8 x 3 Inch Caster, 3 Shelf, Size 24 x 36 Inch | CF6LHL RIC-243645-3-9545 1/8"1200 lbs.SteelGrayTextured Powder CoatYes14€632.55
DURHAM MANUFACTURING RIC-243645-3-ALU-95 Rolling Instrument Cart, Vinyl Mat, 3 Shelf, Size 24 x 36 Inch | CF6LHM RIC-243645-3-ALU-9545"1200 lbs.SteelGrayTextured Powder CoatYes14€632.55
DURHAM MANUFACTURING RIC-243650-3-8SPN-95 Rolling Instrument Cart With 8 x 2 Inch Caster, 3 Shelf, Size 24 x 36 Inch | CF6LHN RIC-243650-3-8SPN-9555.812"1200 lbs.SteelGrayTextured Powder CoatYes14€678.75
DURHAM MANUFACTURING RIC-243650-3-95 Rolling Instrument Cart With Push Handle, 3 Shelf, Size 24 x 36 Inch | CF6LHP RIC-243650-3-9555.812"1200 lbs.SteelGrayTextured Powder CoatYes14€644.99
DURHAM MANUFACTURING RIC-243650-3-ALU-95 Rolling Instrument Cart, 3 Shelf, Size 24 x 36 Inch, Gray | CF6LHQ RIC-243650-3-ALU-9557.438"1200 lbs.SteelGrayTextured Powder CoatYes14€645.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING RIC24362NHNRM4SW8PN95 Rolling Instrument Cart, No Handle, 2 Shelf, Size 24 x 36 Inch, Gray
€467.28 /unit