Flat Shipping

Flat Shipping at €24.99 + VAT

VULCAN ASW110A Screw Plug Immersion Heater 6 Inch D | AD7EZQ 4E274

VULCAN ASW110A Screw Plug Immersion Heater 6 Inch D

Item: AD7EZQ Model: ASW110ACross Ref: 4E274
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€193.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Plug Immersion Heater
For Use WithWater Applications
IncludesThermostat
Min. Immersion Depth6"
Npt1 1/4"
Overall Length8 5/8"
Phase1
Screw Plug MaterialBrass
Sheath MaterialCopper
Temp. Control Range+60°F to +250°F
Watt Density83 sq. in.
Wattage1000 W
Control Range60°F to 250°F
Enclosure TypeMoisture Resistant Terminal
Special InformationRugged Tubular Heating Element, Special Model Selections with Low Water Cut-Off
Voltage120V AC

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)4.57
Ship length (cm)21.59
Ship width (cm)4.57
HS code8516100080
Country of OriginUS

Product Variants

ProductModelNptWatt DensityOverall LengthSheath MaterialWattageMin. Immersion DepthTemp. Control RangePhasePrice
VULCAN AUW215A Screw Plug Immersion Heater 11-7/8 Inch D | AB9MYU 2E931 AUW215A2"48 sq. in.19"Copper1500 W11 7/8"+60°F to +250°F1€737.26
VULCAN AUW250B Screw Plug Immersion Heater 26-7/8 Inch Length | AB9MYV 2E932 AUW250B2"48 sq. in.26 7/8"Copper-19 3/4"+60°F to +250°F1€697.53
VULCAN AUO215A Screw Plug Immersion Heater 18-7/8 Inch Length | AB9MYW 2E933 AUO215A2"23 sq. in.18 7/8"Steel1500 W11 3/4"+100°F to +550°F1€647.10
VULCAN AUO250B Screw Plug Immersion Heater 47-1/2 Inch Length | AB9MYX 2E934 AUO250B2"23 sq. in.47 1/2"Steel-40 3/8"+100°F to +550°F1€845.37
VULCAN ASW110B Screw Plug Immersion Heater 8-5/8 Inch Length | AD7EZR 4E275 ASW110B1 1/4"83 sq. in.8 5/8"Copper1000 W6"+60°F to +250°F1€184.10
VULCAN ASW115A Screw Plug Immersion Heater 9 Inch D | AD7EZT 4E276 ASW115A1 1/4"84 sq. in.11 5/8"Copper1500 W9"+60°F to +250°F1€208.82
VULCAN ASW115B Screw Plug Immersion Heater 11-5/8 Inch Length | AD7EZU 4E277 ASW115B1 1/4"84 sq. in.11 5/8"Copper1500 W9"+60°F to +250°F1€184.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN ASW110A Screw Plug Immersion Heater 6 Inch D
€193.26 /unit