METRO EZ1860NC-4 Wire Shelving Unit 60 Inch Width 18 Inch Depth Steel | AH8LJA 38VY70

METRO EZ1860NC-4 Wire Shelving Unit 60 Inch Width 18 Inch Depth Steel

Item: AH8LJA Model: EZ1860NC-4Cross Ref: 38VY70
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€560.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelving Unit
AdjustabilityAdjustable
Adjustment TypeSplit Sleeve
ColorSilver
Depth18"
FinishChrome , Chrome Plated
Height74"
Includes(4) Bags Of Split Sleeves, (4) Split Posts
MaterialSteel
No. Of Shelves4
Number Of Shelves4
Overall Depth18"
Overall Height74"
Overall Hxwxd74" x 60" x 18"
Overall Width60"
Recommended EnvironmentsDry
Shelf Adjustment Increments1"
Shelf Adjustments1"
Shelf Capacity600 lbs.
Shelf ConfigurationStarter
Shelving TypeStarter
Width60"
Wire Shelf Adjustment TypeSplit Sleeve
Wire Shelving TypeStarter
Load Capacity Per Shelf500 lbs.
Shelf Adjustment TypeSplit Sleeve
Shelving ConfigurationStarter
Whole Unit Load Capacity2000 lbs.

Shipping Info:

Ship weight (kg) 79
Ship height (cm)189.23
Ship length (cm)45.72
Ship width (cm)152.4
Country of OriginMX

Product Details:

    • Wire Shelving Type : Starter
    • Wire Shelving Material : Steel
    • Wire Shelving Finish : Chrome Plated

Product Variants

ProductModelColorFinishOverall WidthOverall DepthOverall HeightShelf CapacityWire Shelving TypeShelving TypePrice
METRO 4 OF 2448NC 4 OF 63P Wire Shelving Starter 48 Inch Width | AF3PAB 8AAZ2 4 OF 2448NC 4 OF 63PChromeChrome Plated---800 lbs.StarterStarter€416.90
METRO 4 /2460NC 4 /63P Wire Shelving Starter 63 Inch H 60 Inch Width | AF3PAH 8AAZ8 4 /2460NC 4 /63PSilverChrome60"24"63"600 lbs.StarterStarter€394.75
METRO A346C Wire Shelving Starter Unit 42 Inch Width | AF3UKV 8DAR4 A346CChromeChrome Plated---800 lbs.StarterStarter€427.09
METRO A356C Wire Shelving Starter Unit 48 Inch Width | AF3UKW 8DAR5 A356CSilverChrome48"18"63"600 lbs.StarterStarter€424.81
METRO A376C Wire Shelving Starter Unit 72 Inch Width | AF3ULC 8DC49 A376CSilverChrome72"18"63"600 lbs.StarterStarter€537.05
METRO A516C Wire Shelving Starter Unit 24 Inch Width | AF3ULD 8DC50 A516CSilverChrome24"24"63"800 lbs.StarterStarter€460.91
METRO A576C Wire Shelving Starter Unit 72 Inch Width | AF3WDV 8DMZ0 A576CSilverChrome72"24"63"600 lbs.StarterStarter€608.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO EZ1860NC-4 Wire Shelving Unit 60 Inch Width 18 Inch Depth Steel
€560.03 /unit