Flat Shipping

Flat Shipping at €24.99 + VAT

VON DUPRIN 996L-DT-06 US26D RHR Du mmy Trim, Lever, 1, Satin Chrome, 98/99 | CU7ZZU

VON DUPRIN 996L-DT-06 US26D RHR Du mmy Trim, Lever, 1, Satin Chrome, 98/99

Item: CU7ZZU Model: 996L-DT-06 US26D RHRCross Ref: 46TT22
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€759.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDummy Trim
Ada CompliantNo
ApplicationExterior Trim For Exit Device
ColorSilver
Door HandingRight Hand Reversible , Right Handed Reversble
Features2-7/8 In Projection
FinishSatin Chrome
Fire RatedNo
Fits Stile Width4 3/4"
For Door Thickness1 3/4"
Outside Trim TypeLever
Overall Length10 3/4"
Overall Width2 3/4"
PerformanceHeavy Duty
StyleRhodes
Visual Indicator MessageNo Message
Ansi GradeGrade 1
Door Thickness - Maximum1 3/4"
Exit Device StyleLever
Hand OrientationRight Handed
Performance Duty Rating1
Product TypeMechanical Exit Device Trim
StandardsANSI

Shipping Info:

Ship weight (kg) 1.71
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishStyleMax. Door WidthMax. Door HeightColorOverall LengthOverall WidthOutside Trim TypePrice
VON DUPRIN 880NL-R US26D Exit Device Trim, Grade 1, Satin Chrome | CD3HPU 407L91 880NL-R US26DSatin ChromeNight Latch36"-Silver14.187"3"-€485.24
VON DUPRIN 230L-03 SP28 3215 LHR Lever, Grade 1, Unfinished | CD3VWB 407L95 230L-03 SP28 3215 LHRPlainLever36"-Silver6 3/8"3"-€424.09
VON DUPRIN 386DT US10B Du mmy Trim, Grip, 1, Oil Rubbed Dark Bronze | CU7ZZR 386DT US10BOil Rubbed Dark Bronze---Bronze7 1/2"1 3/4"Grip€544.53
VON DUPRIN 386DT US26D Du mmy Trim, Grip, 1, Satin Chrome | CU7ZZT 386DT US26DSatin Chrome---Silver7 1/2"1 3/4"Grip€544.53
VON DUPRIN 990DT US3 Du mmy Trim, Pull, 1, Bright Brass, 98/99 | CU7ZZV 990DT US3Bright---Gold14 3/4"3"Pull€434.83
VON DUPRIN 990DT US10B Du mmy Trim, Pull, 1, Oil Rubbed Dark Bronze, 98/99 | CU7ZZW 990DT US10BOil Rubbed Dark Bronze---Bronze14 3/4"3"Pull€389.96
VON DUPRIN 990DT US10 Du mmy Trim, Pull, 1, Satin Bronze, 98/99 | CU7ZZX 990DT US10Satin---Bronze14 3/4"3"Pull€417.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VON DUPRIN 996L-DT-06 US26D RHR Du mmy Trim, Lever, 1, Satin Chrome, 98/99
€759.75 /unit