Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 22UN75 Crimper/cut Pvc 10 To 22 Awg 9-5/8 In | AB7FBP

WESTWARD 22UN75 Crimper/cut Pvc 10 To 22 Awg 9-5/8 In

Item: AB7FBP Model: 22UN75
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrimper
AdjustableManual
Adjustment TypeManual
CutsNo
Handle MaterialPVC
Handle TypePVC
Overall Length9 5/8"
AdjustabilityManual
Crimper StylePliers-Style - Terminal Crimper
Crimping Capacity22 AWG, 20 AWG, 18 AWG, 16 AWG, 14 AWG, 12 AWG, 10 AWG
For Connector TypeInsulated Connectors, Insulated Terminals, Non-Insulated Connectors, Non-Insulated Terminals
For Terminal TypeUninsulated
Grip StyleDeluxe Cushion
Includes Crimping DieNo
Includes Wire CutterNo
Includes Wire StripperNo
InsulatedNo
Maximum Compatible Wire Size10 AWG
Maximum Crimping Capacity10 AWG
Maximum Crimping ForceNot Rated
Minimum Compatible Wire Size22 AWG
Minimum Crimping Capacity22 AWG
Non-sparkingNo
Primary Crimping ApplicationElectrical Wire And Cable
Replacement Die Part NumberNone
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.03
Ship length (cm)32
Ship width (cm)10.16
HS code8203206030
Country of OriginTW

Product Details:

    • Strips (No)

Product Variants

ProductModelHandle TypeOverall LengthHandle MaterialCutsAdjustableAdjustment TypeHandle FinishPrice
WESTWARD 13H884 Crimper Ratchet Manual | AA4XYG 13H884Polypropylene7 1/2"-NoManualManual-€29.51
WESTWARD 13H893 Crimper Hexagon Manual 7-4/0 Awg | AA4XYQ 13H893Rubber24 7/8"RubberNoManualManual-€225.32
WESTWARD 13H894 Crimper Hexagon Manual 10-1/0 Awg | AA4XYR 13H894Rubber15 3/8"RubberNoManualManual-€92.06
WESTWARD 13H895 Crimper Ratchet Manual 7 To 17 Awg | AA4XYT 13H895TPR9"TPRNoManualManual-€43.66
WESTWARD 13H896 Crimper Ratchet Manual 10 To 20 Awg | AA4XYU 13H896TPR9"TPRNoManualManual-€74.37
WESTWARD 22UN74 Crimper Plastic Dip 10 To 22 Awg 9-1/2 In | AB7FBN 22UN74Plastic Dipped9 1/2"-NoManualManualPlastic Dipped€33.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 22UN75 Crimper/cut Pvc 10 To 22 Awg 9-5/8 In
€30.70 /unit