DBI-SALA 8102050 Confined Space W Inch, Steel, 350 lb W Inch Wt Cap, 50 ft Cable Length, Polyester | CR2ZCK

DBI-SALA 7012755794 8102050 Confined Space Winch, Steel, 350 lb Winch Weight Cap, 50 Ft. Cable Length, Polyester

Item: CR2ZCK Model: 7012755794Cross Ref: 30M962 / 8102050
In Stock

Get it by Tuesday, Jun 10

€4,245.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConfined Space Winch
Confined Space ComponentWinch
For Equipment TypeTripod
Harness End ConnectionSnap Hook
IncludesCarrying Bag, Mounting Bracket
Operation ModeManual
Rated For LiftingMaterials, Personnel
Winch Cable Length50 ft.
Winch Cable MaterialPolyester
Winch Weight Capacity350 lbs.

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelWinch Cable LengthWinch Cable MaterialConfined Space ComponentFor Equipment TypeOperation ModeWinch Weight CapacityHarness End ConnectionRated For LiftingPrice
DBI-SALA 8102001 Confined Space Winch 60 Feet Gallon Steel | AE4TBP 5MNY6 710018883860 ft.Galvanized Steel------€3,275.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 7012755794 8102050 Confined Space Winch, Steel, 350 lb Winch Weight Cap, 50 Ft. Cable Length, Polyester
€4,245.95 /unit