Flat Shipping

Flat Shipping at €24.99 + VAT

VON DUPRIN 88EO-US26D Cross Bar Exit Device Heavy Duty Grade 1 | AD6VUK 4AZY2

VON DUPRIN 88EO-US26D Cross Bar Exit Device Heavy Duty Grade 1

Item: AD6VUK Model: 88EO-US26DCross Ref: 4AZY2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,354.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCross Bar
Door HandingNon Handed
Door Height84"
Door Width48"
FinishSatin Chrome
Fire RatedFire Rated
Fits Stile Width4 3/4"
Lockdown TypeHex Dogging
PerformanceHeavy Duty
TypeRim
Ada CompliantYes
Ansi GradeGrade 1
Door Height - Maximum84"
Door Thickness - Maximum1 3/4"
Door Width - Maximum36"
Exit Bar StyleCrossbar
Exit Device TypeRim
Hand OrientationNon Handed
Performance Duty Rating1
Product TypeExit Device
StandardsANSI/UL 305, CAN/ULC-S132
Ul Fire RatingUL10C, ULC S104

Shipping Info:

Ship weight (kg) 5.1975
Ship height (cm)12.19
Ship length (cm)112.27
Ship width (cm)19.3
HS code8302416045
Country of OriginUS

Product Details:

    • Exit Device Type (Exit Device)

Product Variants

ProductModelDoor HandingFire RatedFinishFits Stile WidthDoor WidthDoor HeightPerformanceLockdown TypePrice
VON DUPRIN 8875EO-US26D RHR Cross Bar Exit Device Heavy Duty Grade 1 | AD6VUJ 4AZY1 8875EO-US26D RHRRight HandedNot Fire RatedSatin Chrome4 3/4"48"84"Heavy Duty-€2,761.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VON DUPRIN 88EO-US26D Cross Bar Exit Device Heavy Duty Grade 1
€2,354.85 /unit